Motor Start Capacitor, Round

  • Mfr # 2MER1

  • Zoro # G0543636


product price:  $11.79
/ea

Key Features

Case Material
Plastic
Capacitor Voltage
165V AC
Standards
UL Recognized for US and Canada (E224674)
Case Height
3 3/8 in
Hz
60/50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2MER1
Zoro #
G0543636
UPC #
-
Country of Origin
Mexico

Dimensions

Case Height
3 3/8 in
Overall Width
1 13/16 in
Overall Height
3 3/8 in
Diameter
1 13/16 in
Terminal Tab Width
1/4 in

Details

Case Material
Plastic
Capacitor Voltage
165V AC
Standards
UL Recognized for US and Canada (E224674)
Hz
60/50
Starts per Hour
20
Item
Motor Start Capacitor
Max. Power Factor
0.1
Motor Capacitor Type
Motor Start Capacitor
Microfarad Rating
400-480
Temp. Range
-40 Degrees to 65 Degrees C
Terminal Type
1/4 in Male Quick-Connect
Capacitor Shape
Round
Voltage
165V AC
For Use With
Single-Phase AC Motor Starting Circuits
Max. Temperature
65 Degrees C
Frequency
60/50 Hz
Terminal Gender
Male
Terminal Designations
Standard
Min. Temperature
-40 Degrees C
Product Type
Motor Start Capacitor

Description

Motor Start Capacitor, Motor Start Capacitor, 165V AC, Microfarad Rating 400-480 MFD, Round, Case Height 3 3/8 in, Diameter 1 13/16 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.