JK 130-MT2 High Torque / High Precision Keyless 13mm Chuck with shank

  • Mfr # 31408D

  • Zoro # G0546831


product price:  $294.99
/ea
Free Shipping & Returns

Key Features

Chuck Type
High Torque
Material
Steel
Bearing Type
Ball
Capacity Max.
0.512 in
Capacity Min.
0.039 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31408D
Zoro #
G0546831
UPC #
095456314085
Country of Origin
Taiwan, Province of China

Dimensions

Mounting Size
MT2
Outside Diameter - Maximum
1.89 in
Compatible Drill Diameter - Maximum
33/64 in
Overall Length
3 5/32 in
Compatible Drill Diameter - Minimum
1/32 in

Details

Item
Drill Chuck
Chuck Type
High Torque
Material
Steel
Bearing Type
Ball
Capacity Max.
0.512 in
Capacity Min.
0.039 in
Nominal Capacity
1/2 in
Mounting Type
Morse Taper
Includes
Wrench
Material - Machining
High Speed Steel
Max. Drill Capacity
0.5120 in
For Use With
Machine Tools
Features
Compact Design Eliminates Accumulated Tolerance
Min. Drill Capacity
0.0390 in
Application
CNC Machines
Keying
Keyless
Product Type
Drill Chuck
Type
High Torque w/Intergrated Shank
Series
JK
Includes Arbor
Arbor Included
Duty Rating
Heavy
Includes Key
Key Not Included
T.I.R. Tolerance
0.0016 in

Description

Drill Chuck, CNC Machines, Morse Taper, Mounting Size MT2, Max. Drill Capacity 0.5120 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.