Square Head Plug, 1/8 in, 316 Stainless Steel, MNPT, Class 150

  • Mfr # 60SQ112N018

  • Zoro # G0547233


product price:  $0.84
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
60SQ112N018
Zoro #
G0547233
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Overall Length
18 mm
Nominal Pipe Size
1/8 in
Outside Diameter
1/8 in

Details

Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Standards
ASTM A351
Specific Pipe Fitting Shape
Square Head Plug
Pipe Fitting Schedule/Class
Class 150
Fittings Sub-Category
Plugs
Max. Steam Pressure
150 psi
Max. Pressure
300 psi
Temp. Range
-20 Degrees to 350 Degrees F
Material Grade
316L
Maximum Operating Pressure
300 psi
Fitting Side A Pipe Threading
27
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Plug Drive Style
2 in Square
Class
Class 150
For Pipe Schedule
40

Description

The ZORO SELECT - 60SQ112N018 is a stainless steel square head plug designed to close or seal the end of a threaded pipe, coupling, or fitting. Manufactured from 316L stainless steel, it offers resistance to corrosion and is suitable for use with Class 150 pressure-rated piping systems. The plug features a square head with a 2-inch drive style, providing a flat wrenching surface to facilitate installation and removal. It is intended for use with 1/8-inch nominal pipe size and has male National Pipe Thread (MNPT) connections.

Key Features:

  • Material: 316L stainless steel construction
  • Pressure Class: Class 150 with maximum operating pressure of 300 psi and maximum steam pressure of 150 psi
  • Connection: Male National Pipe Thread (MNPT) with 27 threads per inch on Side A
  • Nominal Pipe Size: 1/8 inch
  • Temperature Range: -20°F to 350°F, as specified in product specifications
  • Drive Style: 2-inch square head for wrench engagement
  • Overall Length: 18 mm
  • Outside Diameter: 1/8 inch
  • Thread Sealant: No thread sealant included; compatibility with specified sealing methods recommended
  • Meets relevant industry standards listed in product specifications

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.