Flat Washer, For Screw Size 1/4" , Stainless Steel NL-19 Finish, 25 PK

  • Mfr # FBFLWASH14SOD2P25

  • Zoro # G0551008


product price:  $18.59
/pk 25, $0.74/ea

Key Features

Material
Stainless Steel
Finish
NL-19
Outside Diameter
5/8 in
Minimum Thickness
0.05 in
Maximum Thickness
0.05 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FBFLWASH14SOD2P25
Zoro #
G0551008
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
1/4"
Outside Diameter
5/8 in
Minimum Thickness
0.05 in
Maximum Thickness
0.05 in
Inside Diameter
0.281 in

Details

Item
Flat Washer
Material
Stainless Steel
Finish
NL-19
Standards
ANSI B18.22.1
System of Measurement
Inch
Application
Load Distribution, Spacing
Thickness Tolerance
+/-0.010 in
Color
Silver
Rockwell Hardness
B70
Type
Flat Washer
Material Grade/Class
18-8
Resistance Properties
Corrosion-Resistant
Pack Size
Small Pack
Dimensional Standards
ANSI B18.22.1
For Use With
Bolts, Nuts, Screws, Studs
Metal Detectable
Metal Detectable
FDA Approved
FDA Approved
X-Ray Detectable
X-Ray Detectable
Hardness
70 HRB

Description

Flat Washer, Flat Washer Type Standard, Dimensional Standards ANSI B18.22.1, Material Stainless Steel, Material Grade/Class 18-8, Finish NL-19, For Screw Size 1/4 in, Inside Diameter 0.281 in, Outside Diameter 5/8 in, Maximum Thickness 3/64 in, System of Measurement Inch, Minimum Thickness 3/64 in, Color Silver, Material Quality Standards Not Applicable, Pack Size Small Pack, Resistance Properties Corrosion-Resistant, Rockwell Hardness B70, Thickness Tolerance +/-0.010 in, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.