Overload Module, 0.35 A Min current, 1.4 A Max current, 690V AC

  • Mfr # LUCA1XBL

  • Zoro # G0561727


product price:  $142.99
/ea
Free Shipping & Returns

Key Features

Minimum Overload Relay Current Setting
0.35 A
Maximum Overload Relay Current Setting
1.4 A
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
LUCA1XBL
Zoro #
G0561727
UPC #
785901222118
Country of Origin
France

Dimensions

Height
66 mm
Depth
60 mm
Width
45 mm

Details

Item
Overload Module
Minimum Overload Relay Current Setting
0.35 A
Maximum Overload Relay Current Setting
1.4 A
Trip Class
10
Overload Protection Type
Thermal
Maximum Voltage Rating
690V AC
Standards
EN 60947-6-2; IEC 60947-6-2; UL 60947-4-1, with phase barrier; CSA C22.2 No 60947-4-1, with phase barrier; CE; CCC; EAC; ASEFA; ATEX; Marine
Features
Protection against overload and short-circuit; Protection against phase failure and phase imbalance; Manual reset; Earth fault protection; Free of Halogen, Mercury & Pvc Free; Resistance to Fire, Electrostatic Discharge, Fast Transients, Radiated Fields, Shock & Vibration
Coil Volts
24V DC
Hz
40 to 60 Hz
Weight
0.135 kg
Compatible with Series
TeSys Ultra
Minumum Rated Motor Current Adjustment
0.35 A
Maximum Rated Motor Current Adjustment
1.4 A
Reset Type
Manual
Phase
Three
Motor Power KW
0.25 kW 400 to 440 V AC 50/60 Hz
Operating Time
35 ms opening with LUB12 control circuit; 35 ms opening with LUB32 control circuit; 35 ms opening with LUB38 control circuit; 70 ms closing with LUB12 control circuit; 70 ms closing with LUB32 control circuit; 70 ms closing with LUB38 control circuit
Operating Altitude
6561.68 ft (2000 m)
Compatibility Code
LUCA
Shock Resistance
10 gn power poles open IEC 60068-2-27; 15 gn power poles closed IEC 60068-2-27
Immunity To Radioelectric Fields
10 V IEC 61000-4-6
Immunity To Microbreaks
3 ms
Resistance To Electrostatic Discharge
8 kV 3 in open air IEC 61000-4-2; 8 kV 4 on contact IEC 61000-4-2
Product Or Component Type
Standard control unit
Vibration Resistance
2 gn 5 to 300 Hz power poles open IEC 60068-2-6; 4 gn 5 to 300 Hz power poles closed IEC 60068-2-6
Typical Current Consumption
130 mA 24 V DC I maximum while closing with LUB12; 220 mA 24 V DC I maximum while closing with LUB32; 220 mA 24 V DC I maximum while closing with LUB38; 60 mA 24 V DC I rms sealed with LUB12; 80 mA 24 V DC I rms sealed with LUB32; 80 mA 24 V DC I rms sealed with LUB38
Main Function Available
Protection against overload and short-circuit; Protection against phase failure and phase imbalance; Manual reset; Earth fault protection
Load Type
3-phase motor self-cooled
Product Compatibility
Power base LUB12; Power base LUB32; Power base LUB38; Power base LUB120; Power base LUB320; Power base LUB380; Reversing contactor breaker LU2B12BL; Reversing contactor breaker LU2B32BL; Reversing contactor breaker LU2B38BL
Ambient Air Temperature For Operation
-13 to 158°F (-25 to 70°C)
Resistance To Fast Transients
2 kV 3 serial link IEC 61000-4-4; 4 kV 4 all circuits except for serial link IEC 61000-4-4
Heat Dissipation
2 W control circuit with LUB12; 3 W control circuit with LUB32; 3 W control circuit with LUB38
Thermal Overload Class
Class 10 40 to 60 Hz -13 to 158°F (-25 to 70°C) IEC 60947-6-2; Class 10 40 to 60 Hz -13 to 158°F (-25 to 70°C) UL 508
Rated Impulse Withstand Voltage
6 kV IEC 60947-6-2
Fire Resistance
1760°F (960°C) parts supporting live components IEC 60695-2-12; 1202°F (650°C) IEC 60695-2-12
Tripping Threshold
14.2 x Ir +/- 20%
Ambient Air Temperature For Storage
-40 to 185°F (-40 to 85°C)
Protective Treatment
TH IEC 60068
Utilisation Category
AC-44; AC-43; AC-41
Immunity To Voltage Dips
70% / 500 ms IEC 61000-4-11
Product Specific Application
Basic protection requirements for motor starters: overload and short-circuit
Resistance To Radiated Fields
9.14 V/m (10 V/m) 3 IEC 61000-4-3
Phase Failure Sensitivity
Yes
Rated Insulation Voltage
690 V IEC 60947-6-2; 600 V UL 60947-4-1; 600 V CSA C22.2 No 60947-4-1
Rated Operational Voltage
690 V AC
Product Certifications
CE; UL; CSA; CCC; EAC; ASEFA; ATEX; Marine
Fixing Mode
Plug-in front face)
Control Circuit Voltage Limits
20 to 27 V DC 24 V in operation; 14.5 V DC 24 V drop-out
Safe Separation Of Circuit
400 V SELV between the control and auxiliary circuits IEC 60947-1; 400 V SELV between the control or auxiliary circuit and the main circuit IEC 60947-1
IP Rating
IP20
Relay Application
Motor control; Motor protection
Trip Clss
10

Description

Overload Module, Maximum Rated Motor Current Adjustment 1.4 A, Minumum Rated Motor Current Adjustment 0.35 A, Coil Voltage 24V DC, Compatible with Series TeSys Ultra, Trip Class 10, Phase Three, Maximum Voltage Rating 690V AC, Reset Type Manual

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.