Med Duty Fan, 37,683 cfm, 208-230/460V

  • Mfr # 7M857

  • Zoro # G0566194


product price:  $3,289.99
/ea
Item requires special delivery charges. A $260.00 per item surcharge will be applied.

Key Features

Exhaust/Supply Fan Item
Exhaust Fan
Blade Dia.
54 in
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Full Load Amps
8.4-8.0/4.0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7M857
Zoro #
G0566194
UPC #
-
Country of Origin
Multiple

Dimensions

Blade Dia.
54 in
Shaft Dia.
1 1/4 in
Bearing Size
1 1/4 in
Dimension E
16 1/2 in
Max. Depth
23 in
Dimension F
55 in
Dimension A
60 in
Flange Width
60 in
Dimension B
23 in
Height
60 in
Dimension D
2 in
Flange Depth
2 in
Dimension C
6 1/2 in
Width (In.)
60 in
Venturi Depth
6 1/2 in
Venturi Clearance Dia.
55 in
Overall Depth
23 in
Venturi Diameter
55 in
Blade Diameter
54 in
Shaft Diameter
1 1/4 in
Overall Width
60 in
For Cut-Out Length
56 1/2 in
For Cut-Out Height
56 1/2 in
Manufacturer Warranty Length
1 yr
For Cut-Out Width
56 1/2 in
Overall Height
60 in
Width
60"

Details

Exhaust/Supply Fan Item
Exhaust Fan
Exhaust/Supply Fan Motor HP
3 hp
Drive Package With Motor Included
Yes
Full Load Amps
8.4-8.0/4.0
Fan Voltage
208-230/460V AC
Stock No.
1AHA6
Motor Insulation
Class F
Propeller Material
Galvanized Steel
Wall Collar Stock No.
1WBV7
CFM @ 0.250-In. SP
30,466 cfm
Motorized Wall Galv. Shutter Stock No.
3C732
Weatherhood No.
1WBW5
Fan RPM
429
Frame Material
Steel
CFM @ 0.000-In. SP
37,683 cfm
Mounting Position
Horizontal or Vertical
Assembled/Unassembled
Unassembled
Number of Blades
5
Motor RPM
1,750 RPM
Sones @ 0.000-In. SP @ 5 Ft.
25
Bearing Type
Regreasable Cast Pillow Block
CFM @ 0.125-In. SP
34,407 cfm
Aluminum Wall Shutter No.
3C313
Motor Enclosure
Open Dripproof
Max. BHP
3.45 hp
Drive Package Included
Yes
Fiberglass Wall Shutter No.
5C221
Intake Guard No.
1WBU8
Galvanized Wall Shutter No.
3C115
Hz
60 Hz
Includes
Drive Package
Item
Exhaust Fan with Drive Package
Phase
3
Motor Type
3-Phase
Max. Inlet Temp.
104 Degrees F
Sones @ 0.250-In. SP @ 5 Ft.
24
Frame Finish
Zinc Plated
Mounting Orientation
Horizontal, Vertical
Blade Finish
Galvanized
Motor Speed
1,770 RPM
Full Load Current
8.4 A
Exhaust Airflow @ 0.250 in SP
30,466 cfm
Blade Material
Steel
Vent Design
Ductless
Fan Style
Panel
Speed Controllable
No
Maximum Noise Level
25 sones
Maximum Airflow
37,683 cfm
Frequency
60 Hz
Includes Grill
No
Exhaust Airflow @ 0.125 in SP
34,407 cfm
Assembled
Unassembled
Number of Fans
1
Includes Dehumidistat
No
Number of Shutters
0
Noise Level @ 0.125 in SP @ 5 ft
24 sones
Number of Speeds
1
Ventilation Type
Exhaust
Guard Type
None
Nameplate Voltage
208-230/460V AC
Exhaust Airflow @ 0.000 in SP
37,683 cfm
Maximum Inlet Temperature
104 Degrees F
Motor Horsepower
3 hp
Standards
AMCA, UL/cUL
Includes Motor
Yes
Noise Level @ 0.000 in SP @ 5 ft
25 sones
Drive Type
Belt Drive
Voltage
208-230/460

Description

Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 54 in, Blade Material Steel, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 37,683 cfm, For Cut-Out Height 56 1/2 in, For Cut-Out Width 56 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 37,683 cfm, Maximum Noise Level 25 sones

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.