Molded Case Circuit Breaker, POWERPACT Q Series, 200A, 3 Pole, 240V AC, 65kA at 240V AC

  • Mfr # QGA32200YP

  • Zoro # G0567178


product price:  $2,164.99
/ea
Free Shipping & Returns

Key Features

Series
POWERPACT Q
Amps
200A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
QGA32200YP
Zoro #
G0567178
UPC #
785901653578
Country of Origin
Mexico

Dimensions

Frame Size
250A/QG
Width
4-1/2 in
Depth
3.93 in
Height
6.47 in

Details

Item
Molded Case Circuit Breaker
Series
POWERPACT Q
Amps
200A
Number of Poles
3
AC Voltage Rating
240V AC
Circuit Breaker Type
Standard
Phase
3
Circuit Breaker Actuator
I-Line
Circuit Breaker Mounting Style
Plug In
Max. AIR Rating
65kA at 240V AC
Trip Type
Thermal Magnetic
Instantaneous Trip
Fixed
Terminal Connection
I-Line, Lug
Phase Connection
ABC
DC Voltage Rating
Not Rated
Interrupt Rating
65 kA at 120/208/240V AC
Application
HACR rated Applications; Distribution
High Amp Trip Setting
2400 A
Features
Mercury Free; PVC Free
Standards
UL, CSA, NEMA, NOM

Description

Molded Case Circuit Breaker 240V 200A

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.