1/2" Socket PVC Union Sched 40 (Discontinued)
- Mfr # 457-005
- Zoro # G0568583
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
457-005
Zoro #
G0568583
UPC #
012871629082
Country of Origin
Unknown
Details
Specific Fitting Shape
Union
Pipe Fitting Material
PVC
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Union
Basic Pipe Fitting Material
Plastic
Item
Union
Max. Temp.
140 Degrees F
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Fittings Sub-Category
Unions
Color
White
Fitting Side A Gender
Female
Schedule
40
Fitting Side B Gender
Female
Maximum Operating Pressure
150 psi
Description
Union, PVC, 40, Female, Female, 150 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.