Undersized Key Stock, Carbon Steel, Zinc Plated, 12 in L, 6 mm W, 6 mm H

  • Mfr # WWG310606305

  • Zoro # G0578462


product price:  $5.69
/ea

Key Features

System of Measurement
Inch
Key Type
Undersized
Length
12 in
Width
6 mm
Height
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
WWG310606305
Zoro #
G0578462
UPC #
-
Country of Origin
Multiple

Dimensions

Length
12 in
Width
6 mm
Height
6 mm
Size
6 x 6mm
Length Tolerance
+0.000/-0.005 mm
Width Tolerance
+0.000/-0.030 mm

Details

Item
Key Stock
System of Measurement
Inch
Key Type
Undersized
Material
Carbon Steel
Finish
Zinc Plated
Tensile Strength
64,000 psi
Rockwell Hardness
B85
Application
Make Your Own Key
Thickness Tolerance
+0.000/-0.030 mm
Features
Magnetic
Made in North America
No
Material Grade/Class
Ungraded
Key Shape
Straight
Manufacturer Location
Globally Sourced
Pack Size
Small Pack
Tensile Strength (PSI)
64,000 psi
Type
Undersized

Description

Key Stock,305mm L,Steel,6mm W, System of Measurement Metric, Material Steel, Material Grade/Class Ungraded, Finish Zinc Plated, Height 6 mm, Thickness Tolerance +0.000/-0.030 mm, Length 305 mm, Length Tolerance +0.000/-0.005 mm, Width 6 mm, Width Tolerance +0.000/-0.030 mm, Pack Size Small Pack, Made in North America No, Properties Corrosion Resistant, Key Shape Straight, Rockwell Hardness B85, Features Magnetic, Tensile Strength 64,000 psi, Manufacturer Location Globally Sourced

Restrictions

Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products