Butterfly Valve, Wafer, 2 In, Viton Liner

  • Mfr # MW222V 2

  • Zoro # G0583606


product price:  $399.59
/ea
Free Shipping & Returns

Key Features

Style
Wafer
Body Material
Cast Iron
Pipe Size
2 in
Max. Water Pressure
200 psi
Handle Type
Lever
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MW222V 2
Zoro #
G0583606
UPC #
697988579903
Country of Origin
United States

Dimensions

Pipe Size
2 in
Bolt Circle Dia.
4 3/4 in
Lug Dia.
5/8-11
Nominal Valve Size
2 in
Lug Diameter
5/8"-11
Handle Length
11 in

Details

Item
Butterfly Valve
Style
Wafer
Body Material
Cast Iron
Max. Water Pressure
200 psi
Handle Type
Lever
Temp. Range
-20 to 300 Degrees F
Liner Material
FKM
Disc Material
Ductile Iron
Standards
ABS
Number of Bolt Holes
2
Seal Material
FKM
Manufacturer Warranty
1 yr
Number of Stop Positions
10
Stem Material
416 Stainless Steel
Maximum Pressure - Steam
150 psi
Number of Flange Bolt Holes
4
Disc Alignment
Concentric
Vacuum Service Rating
Not Rated
Connection Type
Wafer
Coefficient of Volume (Cv)
159
Operating Temperature - Maximum
300 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Operating
200 psi
Includes Disc Position Indicator
Disc Position Indicator Included
Operating Temperature - Minimum
-20 Degrees F
For Media
Water
Valve Series
M

Description

Butterfly Valve, Wafer Style, Body Material Cast Iron, Max. Water Pressure 200 psi, Pipe Size 2 in, Temp. Range -20 to 300 Degrees F, Liner Material FKM, Disc Material Ductile Iron, Handle Type Lever, Number of Bolt Holes 2, Bolt Circle Dia. 4 3/4 in, Lug Dia. 5/8-11, Standards ABS

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.