Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Flat Washer, For Screw Size #12 , Steel Black Oxide Finish, 100 PK

  • Mfr # 6DYZ9

  • Zoro # G0585042

CAD Available

product price: $2.89
/pk 100, $0.03/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
For Screw Size
#12
Outside Diameter
9/16 in
Minimum Thickness
0.063 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6DYZ9
Zoro #
G0585042
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#12
Outside Diameter
9/16 in
Minimum Thickness
0.063 in
Maximum Thickness
0.063 in
Inside Diameter
0.25 in

Details

CAD Available
Yes
Item
Flat Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.22.1
System of Measurement
Inch
Application
Bearing Surface for Fasteners and Fixtures
Rockwell Hardness
Rb 40 min
Thickness Tolerance
+/-0.015 in
Type
SAE Flat Washer
Dimensional Standards
ASME B18.22.1
Pack Size
Small Pack
Material Grade/Class
Grade 2
For Use With
Screws and Bolts
Hardness
40 HRB

Description

SAE Washer, Flat Washer Type SAE, Dimensional Standards ASME B18.22.1, Material Steel, Material Grade/Class Case Hardened, Finish Plain, For Screw Size #12, Inside Diameter 0.25 in, Outside Diameter 9/16 in, Maximum Thickness 0.063 in, System of Measurement Inch, Minimum Thickness 0.063 in, Pack Size Small Pack, Rockwell Hardness RB40, Thickness Tolerance +/-0.015 in, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.