316 Stainless Steel Hex Bushing, 1 in x 3/4 in Fitting Pipe Size, Male NPT x Female NPT, Class 150

  • Mfr # 600B113N010034

  • Zoro # G0589321


product price:  $6.15
/ea

Key Features

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
600B113N010034
Zoro #
G0589321
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1" x 3/4"
Pipe Size (Fittings)
1" x 3/4"
Pipe Size
1" x 3/4"
Hex Size
38 mm
Fitting Side B Nominal Pipe Size
3/4 in
Fitting Side A Outside Diameter
1 in
Fitting Side A Nominal Pipe Size
1 in
Fitting Side B Outside Diameter
3/4 in
Overall Length
32.5 mm

Details

Specific Fitting Shape
Hex Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Bushing
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Standards
ASME B1.20.1
Specific Pipe Fitting Shape
Hex Bushing
Fittings Sub-Category
Bushings
Max. Steam Pressure
150 psi
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
For Pipe Schedule
40
Fitting Side B Pipe Threading
14
Fitting Side A Gender
Male
Low Lead Compliance Level
Compliant
Fitting Side B Gender
Female
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side A Pipe Threading
14
Maximum Operating Pressure
300 psi
Class
Class 150
Color
Silver
Fitting Side B Type
NPT
Material Grade
316
Includes Seal
No

Description

The ZORO SELECT - 600B113N010034 is a stainless steel hex bushing designed to reduce pipe size by providing a smaller threaded opening within a larger fitting. It features a hexagonal outer profile that enables wrench tightening for installation and removal. Material: 316 stainless steel. It is rated for a maximum operating pressure of 300 psi and a maximum steam pressure of 150 psi. Standards: ANSI B1.20.1; Pressure rating: Class 150. The fitting is compatible with air, non-potable water, oil, potable water, and steam transport systems.

Key Features:

  • Material: 316 stainless steel.
  • Standards: ANSI B1.20.1; Pressure rating: Class 150.
  • Connection Type: Male National Pipe Thread (MNPT) on Side A (1" nominal size) x Female National Pipe Thread (FNPT) on Side B (3/4" nominal size).
  • Pipe Threading: 14 threads per inch on both male and female ends, NPT type.
  • Hex Size: 38 mm wrenching surface across flats for installation and removal.
  • Overall Length: 32.5 mm.
  • Color: Silver.
  • Applications: air, non-potable water, oil, potable water, and steam transport systems.
  • Lead-content compliant for potable water use per applicable standards.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.