Shop ZORO SELECT
See all product information
Create Account
Cross, SS, BW 2", BW 2", BW 2", BW 2"
- Mfr # 4381015610
- Zoro # G700441759
product price:Â
$
176.99
/ea
Free Shipping & Returns
Key Features
Specific Fitting Shape
Cross
Pipe Fitting Material
Stainless Steel
Standards
ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
Color
Silver
Material Grade
316
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4381015610
- Zoro #
- G700441759
- UPC #
- -
- Country of Origin
- China
- Specific Fitting Shape
- Cross
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Cross
- Standards
- ASTM A403, ASTM A960, ASTM B16.9, MSS SP-43
- Color
- Silver
- Material Grade
- 316
- Fitting Side C Type
- Butt Weld
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side B Type
- Butt Weld
- Maximum Operating Pressure
- 275 psi @ -20 to 150 Degrees F
- Fitting Side A Type
- Butt Weld
- Fitting Side D Type
- Butt Weld
- Includes Seal
- No
- Gravity Flow
- Pressure
Dimensions
- Fitting Side D Nominal Pipe Size
- 2 in
- Fitting Side B Nominal Pipe Size
- 2 in
- Fitting Side A Nominal Pipe Size
- 2 in
- Fitting Side C Nominal Pipe Size
- 2 in
- Overall Length
- 2 in
Description
Weld Fitting Cross
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.