Multi-Turn Stop, Angle, 5/8 Inx3/8 In

  • Mfr # 29-1019LF

  • Zoro # G0602463


product price:  $7.79
/ea

Key Features

Outlet Size
3/8"
Inlet Size
5/8"
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Angle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
29-1019LF
Zoro #
G0602463
UPC #
082647141179
Country of Origin
Indonesia

Dimensions

Outlet Size
3/8"
Inlet Size
5/8"
Overall Length
1.57 in
Connection Size - Side 1
5/8 in
Connection Size - Side 2
3/8 in

Details

Item
Multi-Turn Supply Stop
Body Material
Brass
Max. Pressure
125 psi
Valve Design
Angle
Temp. Range
40 Degrees to 180 Degrees F
Body Style - Valves
Angle
Finish
Chrome Plated
Handle Material
Zinc Alloy
Outlet Type
Compression
Inlet Type
Compression
Stem Material
Plastic
Standards
NSF, UPC
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 2
Compression
Handle Operation
Multi-Turn
Handle Type
Oval
Body Style
Angle
Connection Type - Side 1
Compression
Connection Gender - Side 1
Female
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
125 psi
Body Finish
Chrome-Plated

Description

Water Supply Stop, Handle Operation Multi-Turn, Body Material Brass, Body Finish Chrome-Plated, Connection Size - Side 1 5/8 in, Connection Gender - Side 1 Female, Connection Type - Side 1 Compression, Connection Size - Side 2 3/8 in, Connection Type - Side 2 Compression, Connection Size - Side 3 Not Applicable, Connection Gender - Side 3 Not Applicable, Connection Type - Side 3 Not Applicable, Maximum Pressure - Operating 125 psi, Operating Temperature - Minimum 32 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.