3/4" FNPT Brass Ball Valve Inline

  • Mfr # UPBA475B 3/4

  • Zoro # G0605543


product price:  $31.95
/ea

Key Features

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
UPBA475B 3/4
Zoro #
G0605543
UPC #
697988624085
Country of Origin
China

Dimensions

Pipe Size
3/4 in
Overall Length
2.62 in
Nominal Valve Size
3/4 in
Connection Size - Side 2
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
1.93 in
Handle Length
4.45 in

Details

Ball Material
Chrome Plated Brass
Body Style
Inline
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
FNPT x FNPT
Item
Ball Valve
Standards
CSA, FM Listed, IAPMO, NSF/ANSI 372
Stem Type
Blowout Resistant
Handle Type
Lever
Body Material
Brass
Seat Material
PTFE
Ball Valve Product Group
Manual
Temp. Range
Up to 180 Degrees F
Max. Pressure
600 PSI CWP
Handle Material
Zinc-Plated Steel
Stem Material
Brass
Seal Material
PTFE
Type
Two Piece, Lead Free
Operating Temperature - Minimum
0 Degrees F
Meets UL Flammable Gas and Liquid Standards
UL 125, UL 1477, UL 842
NSF Certifications for Food and Drinking Water
NSF 61
Maximum Pressure - Steam
150 PSI WSP
Coefficient of Volume (Cv)
40
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Handle - Locking
Locking
Color - Valve Handle
White
Operating Temperature - Maximum
180 Degrees F
Cleaned and Bagged
Valve Cleaned and Bagged
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
Vacuum Service Rating
-29.92 in Hg
Maximum Pressure - Combustible Gas
Not Rated
3-A Standard Compliance
Not Rated
Valve Series
UPBA475B

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material Chrome-Plated Brass, Ball Port Style Full Port, Handle - Locking Locking, Handle Type Lever

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.