Ball Valve, 3/4 in Connection, Barb, 80 to 160 psi Pressure, Lever Actuator, Brass Body

  • Mfr # 22462LF

  • Zoro # G410028127


product price:  $23.69
/ea

Key Features

Overall Height
1.19 in
Width
1.92 in
Length
4.19 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
22462LF
Zoro #
G410028127
UPC #
697285604780
Country of Origin
China

Dimensions

Overall Height
1.19 in
Width
1.92 in
Length
4.19 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.