Gate Valve, Class 125, 2 In., Flange

  • Mfr # 2885-M 2

  • Zoro # G0613164


product price:  $408.07
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
Flanged
Body Material
Cast Iron
Inlet to Outlet Length
7"
Wedge Material
Cast Iron
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2885-M 2
Zoro #
G0613164
UPC #
697988580374
Country of Origin
China

Dimensions

Pipe Size
2"
Inlet to Outlet Length
7"
Pipe Size - Valves
2"
Overall Length
7 in
Handle Diameter
7 in
Handle Height
15 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Nominal Valve Size
2 in

Details

Connection Type
Flanged
Body Material
Cast Iron
Item
Outside Stem and Yoke Gate Valve
Wedge Material
Cast Iron
Max. Working Steam Pressure - WSP
125 psi
Bonnet Style
Bolted
Body Material - Valves
Cast Iron
Top of Handle to Inlet Center
14-45/64"
Stem Material
brass
Max. Water Pressure - CWP
200 psi
Handle Type
Wheel
Valve Class
Class 125
Standards
MSS SP-70
Valve Max. Fluid Temp.
353 Degrees F
Valve Stem Type
Rising
Handle Material
Cast Iron
Max. Cold Working Pressure - CWP
200 psi
Stem Type
Outside Screw and Yoke (OS&Y)
Seal Material
Bronze
Seat Material
Bronze
Operating Temperature - Maximum
353 Degrees F
Connection Type - Side 1
Flange
Connection Type - Side 2
Flange
Operating Temperature - Minimum
-40 Degrees F
Maximum Pressure - Operating
200 psi
Bonnet Material
Cast Iron
For Media
Gas, Oil, Water
Wedge Style
Solid
ANSI Flange Class
Class 125
Number of Flange Bolt Holes
4
Maximum Pressure - Steam
125 psi
Coefficient of Volume (Cv)
215

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Cast Iron, Nominal Valve Size 2 in, ANSI Flange Class Class 125, Maximum Pressure - Operating 200 psi, Maximum Pressure - Steam 125 psi, Coefficient of Volume (Cv) 215, Stem Type Outside Screw and Yoke (OS&Y), Stem Material Brass, Wedge Style Solid, Wedge Material Cast Iron, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Cast Iron, Bonnet Style Bolted, Connection Gender - Side 1 Not Applicable

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.