3 in FNPT 304 Stainless Steel Cap, Class 150, Schedule 40

  • Mfr # 40RDC111N030

  • Zoro # G0624601


product price:  $58.39
/ea

Key Features

Pipe Size - Pipe Fitting
3"
Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40RDC111N030
Zoro #
G0624601
UPC #
190735908662
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
3"
Pipe Size (Fittings)
3"
Overall Length
47.5 mm
Nominal Pipe Size
3 in
Outside Diameter
3 in

Details

Specific Fitting Shape
Cap
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Cap
Basic Pipe Fitting Material
Metal
Item
Cap
Fittings Sub-Category
Caps
Specific Pipe Fitting Shape
Cap
Max. Steam Pressure
150 psi
Standards
ASTM A351
Max. Pressure
300 psi
Pipe Fitting Schedule/Class
Class 150
Temp. Range
-20 Degrees to 350 Degrees F
Includes Seal
No
Magnetic
No
Fitting Side A Pipe Threading
8
Class
Class 150
Material Grade
304
Includes Pre-Applied Thread Sealant
No
For Pipe Schedule
40
Maximum Operating Pressure
300 psi

Description

The ZORO SELECT - 40RDC111N030 is a stainless steel pipe cap designed to close and seal the end of a 3-inch pipe, stopping flow and protecting the pipe interior. It features a threaded FNPT connection, allowing for removable installation. The cap is rated for use with Class 150 pressure-rated piping systems and pipe schedule 40. Made from 304 stainless steel, it is rated for temperatures between -20 to 350 degrees Fahrenheit, with a maximum allowable pressure of 300 psi and steam pressure up to 150 psi. This cap is suitable for line termination, pressure testing, and future extensions.

Key Features:

  • Material: 304 Stainless Steel
  • Connection Type: Female National Pipe Thread (FNPT)
  • Nominal Pipe Size: 3 inches
  • Rated for use with pressure systems up to 300 psi
  • Rated to withstand steam pressures up to 150 psi
  • Pipe Schedule Compatibility: Schedule 40
  • Temperature Range: -20 to 350 degrees Fahrenheit
  • Overall Length: 47.5 mm
  • Conforms to relevant ASTM, ANSI/ASME, and MSS standards
  • No pre-applied thread sealant or included seal
  • Not magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.