Three-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 1750 Nameplate RPM

  • Mfr # 194147.00

  • Zoro # G0627733


product price:  $1,019.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

HP
5
Nameplate RPM
1750
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.4/6.2 A
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
194147.00
Zoro #
G0627733
UPC #
190735227602
Country of Origin
Multiple

Dimensions

Length Less Shaft
13 1/16 in
Overall Length
16 1/8 in
Shaft Dia.
1 1/8 in
Shaft Length
2 3/4 in
Manufacturers Warranty Length
3 yr

Details

Item
General Purpose Motor
HP
5
Nameplate RPM
1750
Voltage
230/460V AC
Motor Mounting Type
Rigid Base
Full Load Amps
12.4/6.2 A
Frame
184T
Motor Bearings
Ball
Motor Service Factor
1.15
Motor Design
Three-Phase
Motor Enclosure Design
Totally Enclosed Fan Cooled
RPM Range
1701-1800
Phase
Three
No. of Speeds
1
Motor Application
General Purpose
Motor Shaft Rotation
CW/CCW
Voltage Compatibility
200-230/460V AC, 208-220/440V AC, 208-230/460V AC, 230/460V AC
Hz
60 Hz
Ins. Class
F
Max. Ambient Temp.
40 Degrees C
Motor Frame Material
Cast Iron
Motor Mounting Position
Horizontal
Motor Shaft Design
Keyed
Nominal Efficiency
89.5 %
Standards
CE, CSA, UL
CC Number
CC003A
Green Certification or Other Recognition
NEMA Premium Rated
Motor Thermal Protection
None
Green Environmental Attribute
Product Contributes To Reducing Energy Consumption
Inverter Rated
Yes
Footnotes
16
Duty Cycle
Continuous

Description

Here is the revised description:

The DAYTON - 194147 is a General Purpose Motor, classified under the category of 3-Phase AC Motors. This type of motor is widely used in industrial and commercial settings for power transmission and pneumatics applications. It effectively converts electrical energy into mechanical energy to operate various types of machinery. Its versatility allows it to be utilized across different sectors, from manufacturing lines to HVAC systems.

Key Features of the DAYTON - 194147 General Purpose Motor:

  • CC Number: The unique identifier assigned by EASA classifies and tracks this motor based on its design, specifications, and performance characteristics.
  • Duty Cycle: This motor is designed for continuous operation within its specified ratings.
  • Frame: The frame size conforms to standard specifications for compatibility and interchangeability.
  • Full Load Amps: The maximum current draw at full capacity operation should be considered when determining power supply requirements.
  • Green Certification or Other Recognition: NEMA Premium Rated signifies that this motor meets certain environmental and energy efficiency standards making it an eco-friendly choice for industry professionals.
  • Inverter Rated: Yes - This motor can be powered by a variable frequency drive. Compatibility with such drives may allow more control over speed and torque.
  • Motor Bearings: Equipped with ball bearings that are intended to minimize friction between moving parts
  • .
  • Nominal Efficiency: Under normal operating conditions, this motor has been measured to have an efficiency rate of 89.5%."

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.