80 in H Steel Rolling Ladder, 5 Steps, 450 lb Load Capacity

  • Mfr # 1205R1820A1E24B4C1P6

  • Zoro # G0638961


product price:  $465.99
/ea
Item requires special delivery charges. A $375.00 per item surcharge will be applied.

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
50 in
Number of Steps
5
Platform Depth
24 in
Platform Width
16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1205R1820A1E24B4C1P6
Zoro #
G0638961
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
50 in
Platform Depth
24 in
Platform Width
16 in
Overall Height
80 in
Bottom Width
20 in
Base Depth
63 in
Handrail Height
2.5 ft
Step Depth
7 in
Step Width
16 in
Overall Width
20 in
Overall Depth
51 in
Caster Diameter
4 in
Base Length
51 in
Reach Height - Maximum
10.8 ft
Base Width
20 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
5
Load Capacity
450 lb
Step Tread
Expanded Metal
Material
Steel
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Finish
Powder Coated
Standards
ANSI, OSHA Compliant
Rear Exit
No
Assembled/Unassembled
Assembled
Ladder Actuation
Foot Activated Step Lock
Handrails Included
Yes
Climbing Angle
50 Degrees
Ladder Tread
Expanded Metal
Color
Gray
Weight
86 lb
Series
Series 1200
Includes Handrails
Handrails Included
Load Capacity - Maximum
450 lb
Handrail Type
Double Handrails
Tread Type
Expanded Metal
Assembly
Assembled
Folding
Not Foldable
Ladder Type
Rolling Ladder
Casters Included
(2) Rigid, (2) Swivel
Locking Mechanism
Foot-Activated Step Lock

Description

Rolling Ladder, Material Steel, Platform Height 4.2 ft, Handrails Included Yes, Handrail Height 2.5 ft, Overall Height 6.7 ft, Number of Steps 5, Assembled, Load Capacity 450 lb, Step Tread Expanded Metal, Platform Depth 24 in, Platform Width 16 in, Bottom Width 20 in, Base Depth 63 in, Overall Width 20 in, Climbing Angle 50 Degrees , Step Depth 7 in, Step Width 16 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant, Rear Exit No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.