1/2" FNPT Ball Cone Spring Check Valve

  • Mfr # FP CHK 685-8F8F-B

  • Zoro # G0653843


product price:  $18.29
/ea

Key Features

Pipe Size
1/2"
Hex Size
1 1/8"
Connection Type
FNPT
Connection
FNPT
Body Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FP CHK 685-8F8F-B
Zoro #
G0653843
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/2"
Hex Size
1 1/8"
Pipe or Tube Size - Check Valves
1/2"
Width
1.44"
Length
2.52"
Overall Height
1-7/16"
Size
1/2"
Overall Length
2.5 in
Pipe or Tube Size
1/2 in
Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Nominal Valve Size
1/2 in

Details

Connection Type
FNPT
Connection
FNPT
Body Material
Polypropylene
Min. Temp. - Valves
-20 Degrees F
Mounting Position
Vertical or Horizontal
Item
Ball Cone Spring Check Valve
Max. Temp. - Valves
140 Degrees F
Max. Steam Pressure - Valves
Not Rated
Flow Design
Single
Connection Type - Check Valves
FNPT x FNPT
Body Material - Valves
Glass Filled Polypropylene
Cracking Pressure - Check Valves
0.330 psi
Max. Water Pressure - Valves
125 psi
Material of Construction
Glass Filled Polypropylene
Mechanism and Body Design
Inline Ball Cone
Full Flow - Valves
Yes
Seal Material
Buna-N
Max. Pressure
125 psi
Seat Material - Check Valves
Glass Filled Polypropylene
Seal Material - Check Valves
Buna-N
Sub-Category
Polypropylene
Max. Water Pressure
125 psi
Cracking Pressure
0.33 psi
Seat Material
Glass Filled Polypropylene
Item - Check Valves
Check Valve
Spring Material - Check Valves
Stainless Steel
Mounting Orientation - Check Valves
Horizontal, Vertical
Application - Valves
General Purpose
Max. Temp.
140 Degrees F
Mounting Orientation
Horizontal, Vertical
Seal
Buna
Type
Ball Cone Design
Connection Gender - Side 2
Female
Check Mechanism Material
Polypropylene
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Operating Temperature - Minimum
-20 Degrees F
Valve Body Style
Inline
Connection Type - Side 2
NPT
Operating Temperature - Maximum
140 Degrees F
Maximum Pressure - Operating
125 psi
Check Mechanism
Poppet
Vacuum Service Rating
Not Rated
Maximum Pressure - Steam
Not Rated
For Media
Air, Fluids
3-A Standard Compliance
Not Rated
Silent Check
Standard
Valve Series
685

Description

Item - Check Valves Check Valve, Flow Design Single, Mechanism and Body Design Inline Ball Cone, Body Material - Valves Glass Filled Polypropylene, Pipe or Tube Size 1/2 in, Connection Type FNPT x FNPT, Cracking Pressure 0.33 psi, Mounting Orientation Horizontal, Vertical, Seal Material Buna-N, Max. Temp. - Valves 140 Degrees F, Min. Temp. - Valves -20 Degrees F, Max. Water Pressure - Valves 125 psi, Max. Steam Pressure - Valves Not Rated, Seat Material Glass Filled Polypropylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.