Class 10.9, M6-1.00 Hex Head Cap Screw, Zinc Yellow Steel, 20 mm L, 100 PK

  • Mfr # M04114.060.0020

  • Zoro # G0656975


product price:  $6.59
/pk 100, $0.07/ea

Key Features

External Hex Drive
Class 10.9 Material Grade/Class
System of Measurement
Metric
Thread Size
M6-1.00
Head Width
10 mm
Material
Steel
Finish
Zinc Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M04114.060.0020
Zoro #
G0656975
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M6-1.00
Fastener Length
20 mm
Head Width
10 mm
Head Height
4 mm
Min. Thread Length
20 mm
Head and Washer Height
4 mm
Drive Size
10 mm

Details

System of Measurement
Metric
Drive
External Hex
Material Grade/Class
Class 10.9
Material
Steel
Finish
Zinc Yellow
Thread Style
Fully Threaded
Thread Direction
Right Hand
Standards
ISO 898-1
Item
Hex Head Cap Screw
Rockwell Hardness
HRC32
Tensile Strength
150,800 psi
Proof Load
85,000 psi
Thread Type
Coarse
Globally Sourced
Globally Sourced
Threadlocker Maximum Temperature
1 mm
Threadlocker Minimum Temperature
M6-1.00
Manufacturer Location
Globally Sourced
Material Quality Standards
ISO 898-1

Description

The ZORO SELECT - M04114.060.0020 is a Hex Head Cap Screw, an essential fastener used in various industrial applications to securely join materials together. Characterized by its hexagonal-shaped head, this screw requires an external hex drive for installation or removal and is made from steel for durability and strength.

  • Drive: The External Hex drive requires a wrench or socket of the same shape for application.
  • Fastener Length: Has a length of 20 mm; this measurement provides an indication of potential insertion depth into materials under appropriate conditions.
  • Finish: The Zinc Yellow finish is intended to contribute to durability, corrosion resistance and aesthetic appeal.
  • Globally Sourced: Procured from various international manufacturers offering a diverse range of quality and price options.
  • Material Grade/Class: Class 10.9 standard indicating strength, hardness, and resistance properties suitable for industrial applications.
  • Rockwell Hardness: Measured at HRC32; this value suggests a level of resistance to penetration under specific testing conditions.
  • Tensile Strength: Rated at 150,800 psi tensile strength; this rating indicates the theoretical maximum pulling stress it can withstand before failure."
  • Thread Direction & Size: Right Hand thread direction tightens clockwise with size M6-1.00 ensuring secure fit with corresponding nuts or holes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products