Solenoid Valve, 2-Way, 2-Position, Normally Closed, 3/4 in Pipe Size, 120V AC, Inline Single, PVC

  • Mfr # SV10075STV

  • Zoro # G0657772


product price:  $872.99
/ea
Free Shipping & Returns

Key Features

For Media
Acids, Salt Water, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Nominal Pipe Size
3/4 in
Inlet Connection Type
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SV10075STV
Zoro #
G0657772
UPC #
610377115889
Country of Origin
United States

Dimensions

Nominal Pipe Size
3/4 in
Overall Height
6-19/32 in
Overall Length
5-1/2 in
Overall Width
3 in
Orifice Diameter
3/8 in

Details

For Media
Acids, Salt Water, Water
Valve Ways
2-Way
Valve Starting Configuration
Normally Closed
Inlet Connection Type
NPT
Outlet Connection Type
NPT
Voltage
120V AC
Valve Type
Inline Single
Operation Type
Direct Acting
Seal Material
Viton
Operating Pressure Differential - Maximum
120 psi Light Oil, 90 psi Water
Operating Pressure Differential - Minimum
0 psi
Item
Solenoid Valve
Coil Enclosure
Without Junction Box, Watertight
Electrical Connections
1/2 in Conduit
Body Material
PVC
Valve Design
2-Way/2-Position
Safe Working Water Pressure
120 psi
Coil Insulation Class
F
Standards
CSA, UL Listed
Includes Coil
Yes
Operating Pressure Differential Water - Maximum
90 psi
Thread Type
NPT
Operating Pressure Differential Hot Water - Maximum
Not Rated
Fluid Temperature - Minimum
120 Degrees F
Coefficient of Volume (Cv)
3.2
Ambient Temperature - Minimum
34 Degrees F
Frequency
60 Hz
NEMA Enclosure Rating
4
Includes Seal
Yes
Wattage
19.2 W
Valve Body Style
Straight
Operating Pressure Differential Steam - Maximum
Not Rated
Fluid Temperature - Maximum
200 Degrees F
Mounting Orientation
Horizontal or Vertical
Ambient Temperature - Maximum
140 Degrees F
Airflow - Maximum
7 gpm
Operating Pressure Differential Light Oil - Maximum
120 psi
Valve Positions
2-Position
Operating Pressure Differential Air/Inert Gas - Maximum
Not Rated
Environmental Rating
Corrosive, Indoor, Outdoor
Flow Rate - Maximum
5 fps

Description

Solenoid Valve, Valve Ways 2-Way, Valve Starting Configuration Normally Closed, Valve Type Inline Single, Nominal Pipe Size 3/4 in, Orifice Diameter 3/8 in, Body Material PVC, Coefficient of Volume (Cv) 3.2, Operating Pressure Differential Air/Inert Gas - Maximum Not Rated, Operating Pressure Differential Fuel Gas - Maximum Not Applicable, Seal Material FPM, Voltage 120V AC, Operating Pressure Differential Fuel Oil - Maximum Not Applicable, Coil Enclosure Without Junction Box, Watertight

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.