This item is Discontinued.

Charlotte Pipe And Foundry PVC Reducing Bushing, Spigot x FNPT, 1-1/2" x 1-1/4" Pipe Size 438-212

PVC Reducing Bushing, Spigot x FNPT, 1-1/2" x 1-1/4" Pipe Size (Discontinued)

  • Mfr # 438-212
  • Zoro # G0662794
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
438-212
Zoro #
G0662794
UPC #
054211134665
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1-1/2" x 1-1/4"
Pipe Size (Fittings)
1-1/2" x 1-1/4"
Fitting Side A Nominal Pipe Size
1 1/4 in
Fitting Side B Outside Diameter
1 1/2 in

Details

Specific Fitting Shape
Reducing Bushing
Pipe Fitting Material
PVC
Fitting Connection Type
Spigot x FNPT
Fitting Schedule/Class
Schedule 40
Max. Pressure
200 psi at 73 Degrees F
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Plastic
Item
Reducing Bushing
Pipe Fitting Schedule/Class
Schedule 40
Specific Pipe Fitting Shape
Reducing Bushing
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Pipe Fitting Connection Type
Spigot x FNPT
Max. Temp.
140 Degrees F
Fittings Sub-Category
Bushings
Color
White
Fitting Side B Type
Spigot
Fitting Side A Type
NPT
Maximum Operating Pressure
200 psi
Fitting Side A Gender
Female
Schedule
Schedule 40
Fitting Side B Gender
Male

Description

Bushing, PVC, Schedule 40, 1 1/4 in, Female, NPT, Male, Spigot, 1 1/2 in, 200 psi Maximum Operating Pressure

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.