304 Stainless Steel Hex Head Plug, 1/8 in MNPT, Class 150, 300 psi Max Pressure

  • Mfr # 40HP112N018

  • Zoro # G0662812


product price:  $1.19
/ea

Key Features

Pipe Size - Pipe Fitting
1/8"
Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
40HP112N018
Zoro #
G0662812
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/8"
Pipe Size (Fittings)
1/8"
Nominal Pipe Size
1/8 in
Outside Diameter
1/8 in
Overall Length
18 mm

Details

Specific Fitting Shape
Hex Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Hex Head Plug
Max. Steam Pressure
150 psi
Specific Pipe Fitting Shape
Hex Head Plug
Standards
ASTM A351
Pipe Fitting Schedule/Class
Class 150
Max. Pressure
300 psi
Fittings Sub-Category
Plugs
Temp. Range
-20 Degrees to 350 Degrees F
Class
Class 150
Plug Drive Style
3 in Hex
Fitting Side A Pipe Threading
27
Magnetic
No
Includes Pre-Applied Thread Sealant
No
Maximum Operating Pressure
300 psi
For Pipe Schedule
40
Material Grade
304
Includes Seal
No

Description

The ZORO SELECT - 40HP112N018 is a hex head plug designed to close off the end of a pipe or fitting. 304 stainless steel construction; temperature range: -20°F to 350°F. This plug features a MNPT connection type with a nominal pipe size of 1/8 inch and has a Class 150 pressure rating. Seal performance is installation-dependent; rated for Class 150 pressure when properly installed, suitable for use in various industrial, plumbing, hydraulic, and pneumatic piping systems. Key Features:

  • Material: 304 stainless steel
  • Fitting shape: Hex head plug
  • Connection type: Male National Pipe Thread (MNPT)
  • Nominal pipe size: 1/8 inch
  • Pressure class: Class 150 (maximum operating pressure 300 psi)
  • Temperature range: -20°F to 350°F
  • Plug drive style: 3-inch hex head
  • Overall length: 18 mm
  • Standards: Conforms to ASTM-A-351, MSS-SP-114 Class 150 pressure ratings, and ANSI B1.20.1 threading
  • Does not include pre-applied thread sealant or additional sealing components
  • Not magnetic

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.