This item is Discontinued.

Mueller Industries 2-1/2" Socket PVC Coupling Sched 40 429-025

2-1/2" Socket PVC Coupling Sched 40 (Discontinued)

  • Mfr # 429-025
  • Zoro # G0669322
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
429-025
Zoro #
G0669322
UPC #
054211137703
Country of Origin
United States

Dimensions

Fitting Side B Nominal Pipe Size
2 1/2 in
Fitting Side A Nominal Pipe Size
2 1/2 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
PVC
Max. Pressure
180 psi at 73 Degrees F
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Plastic
Item
Coupling
Max. Temp.
140 Degrees F
Fittings Sub-Category
Couplings
Color
White
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Maximum Operating Pressure
180 psi @ 73 Degrees F
Schedule
Schedule 40
Fitting Side B Type
Socket
Fitting Side A Gender
Female
Fitting Side A Type
Socket
Fitting Side B Gender
Female

Description

Coupling, PVC, Schedule 40, 2 1/2 in, Female, Socket, 2 1/2 in, Female, Socket, 180 psi @ 73 Degrees F Maximum Operating Pressure

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.