Cast Iron 3/4 HP Centrifugal Pump 115/230V

  • Mfr # 2ZXL9

  • Zoro # G0673093


product price:  $566.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
2ZXL9
Zoro #
G0673093
UPC #
190735242728
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Height
8 1/2 in
Length
15 1/2 in
Max. Dia. Solids
5/16 in
Width
8 in
Manufacturers Warranty Length
1 yr
Overall Length
15.5 in
Overall Width
7.9 in
Overall Height
8.5 in
Compatible Intake Pipe Size
1 1/4 in
Solid Diameter (Maximum)
0.31 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 in

Details

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
98 ft
Max. Pressure - Pumps
42 psi
Motor Enclosure - Pumps
Open Dripproof
Housing Material
Cast iron
Voltage
115/230VAC
Seal Material
Viton
GPM of Water @ 15 Ft. of Head
51
GPM of Water @ 30 Ft. of Head
46
Agency Compliance
UL Approval in Motor
GPM of Water @ 80 Ft. of Head
19
Duty
Continuous
Motor RPM
3,450 RPM
GPM of Water @ 40 Ft. of Head
42
GPM of Water @ 60 Ft. of Head
32
Hz
60
Amps
11.3/5.6
Motor Enclosure
Open Dripproof
Max. Case Pressure
200 psi
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Bearing Type
Ball
Wetted Materials
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Includes
Manual
Phase
Single
GPM of Water @ 70 Ft. of Head
27
Max. Pressure
42 psi
Inlet
1-1/4"
Best Efficiency GPM @ Head
33 @ 59 ft
Impeller Type
Closed
Impeller Material
Brass
Max. Specific Gravity
1.0
Outlet
1"
HP
3/4
GPM of Water @ 20 Ft. of Head
49
Port Rotation
4 Position Increments
Item
Centrifugal Pump
Max. Liquid Temp.
200 Degrees F
GPM of Water @ 90 Ft. of Head
12
Motor Type
ODP
GPM of Water @ 25 Ft. of Head
47
GPM of Water @ 10 Ft. of Head
53
Frame
56J
Inlet Pressure
200 psi
GPM of Water @ 50 Ft. of Head
37
Features
Continuous High Pressure Circulation
Standards
UL Listed (Motor Only)
Duty Cycle
Continuous
Seal Type
Mechanical
Flow Rate @ 30 ft of Head (Maximum)
46 gpm
Compatible with Media Type
Non-Flammable Liquids
For Use With Potable Systems
No
Shaft Material
Stainless Steel
Flow Rate @ 10 ft of Head (Maximum)
53 gpm
Motor Frame Designation
56J
Frequency
60 Hz
Wetted Material
Brass, Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Flow Rate @ 70 ft of Head (Maximum)
27 gpm
Discharge Type
NPT
Best Efficiency Head
59 ft
Flow Rate @ 90 ft of Head (Maximum)
12 gpm
Discharge Rotation
90 Degrees Increments
Horsepower
3/4 hp
Flow Rate @ 60 ft of Head (Maximum)
32 gpm
Maximum RPM
3,450 RPM
Pump Housing Material
Cast Iron
Minimum Media Temperature
40 Degrees F
Maximum Feet of Head
98 ft
Intake Type
NPT
Impeller Design
Closed
Specific Gravity (Maximum)
1
Maximum Media Temperature
200 Degrees F
Flow Rate @ 50 ft of Head (Maximum)
37 gpm
Best Efficiency Flow
33 gpm
Feet of Head (Minimum)
10 ft
Flow Rate @ 80 ft of Head (Maximum)
19 gpm
Flow Rate @ 15 ft of Head (Maximum)
51 gpm
Flow Rate @ 20 ft of Head (Maximum)
49 gpm
Nameplate Voltage
115/230V AC
Shut Off Pressure (Maximum)
42 psi
Flow Rate @ 40 ft of Head (Maximum)
42 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 42 gpm, Flow Rate @ 60 ft of Head (Maximum) 32 gpm, Flow Rate @ 80 ft of Head (Maximum) 19 gpm, Maximum Feet of Head 98 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 53 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.