1/2 in FNPT Stainless Steel Half Coupling, Class 3000, 304 Grade

  • Mfr # 4307000406

  • Zoro # G0680023


product price:  $6.85
/ea

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4307000406
Zoro #
G0680023
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Outside Dia.
1-1/8"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 1/8 in
Overall Length
15/16 in

Details

Specific Fitting Shape
Half Coupling
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Half Coupling
Max. Steam Pressure
1965 psi @ 350 Degrees F
Fittings Sub-Category
Couplings
Pipe Fitting Schedule/Class
Class 3000
Standards
ASME A182, ANSI B1.20.1, ASME B16.11
Max. Pressure
2570 psi@100 Degrees F
Specific Pipe Fitting Shape
Half Coupling
Color
Silver
Fitting Side B Type
NPT
For Pipe Schedule
160
Fitting Side A Gender
Female
Material Grade
304
Class
Class 3000
Fitting Side B Gender
Female
Includes Seal
No
Maximum Operating Pressure
Refer to Specification
Fitting Side A Type
NPT
Includes Pre-Applied Thread Sealant
No

Description

The ZORO SELECT - 4307000406 is a half coupling stainless steel pipe fitting made from 304 stainless steel. It features a female NPT connection on both ends sized at 1/2 inch nominal pipe size.

  • Material Grade: 304 Stainless Steel
  • Fitting Type: Half Coupling with female NPT threaded connections on both ends
  • Nominal Pipe Size: 1/2 inch
  • Pressure Rating: Class 3000, maximum pressure 2,570 psi @ 100°F
  • Maximum Steam Pressure: 1,965 psi @ 350°F
  • Outside Diameter: 1-1/8 inches
  • Overall Length: 15/16 inch
  • Connection Standards: Threads conform to ASME B1.20.1 NPT; materials meet ASTM A182; dimensions follow ASME B16.11
  • Does not include pre-applied thread sealant or additional sealing components
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.