Full Port Valves

  • Mfr # V204FP

  • Zoro # G0681305


product price:  $54.69
/ea
Sold in multiples of 8 for $437.52

Key Features

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
V204FP
Zoro #
G0681305
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
2 in
Overall Length
5.38 in
Nominal Valve Size
2 in
Handle Length
9.25 in
Connection Size - Side 2
2 in
Connection Size - Side 1
2 in

Details

Ball Material
Polypropylene
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Three-Piece
For Media
Corrosive Chemicals, Water
Connection Type
NPT
Item
Manual Two-Way Ball Valve
Ball Valve Product Group
Manual
Body Material
Plastic
Stem Material
Polypropylene
Seal Material
FKM
Max. Pressure
150 PSI
Features
Ball is Diamond Turned After Molding to Make it Spherically Perfect, Which Provides Precise Contact Between Ball and Seats, Stainless Steel Bolts, Valve Opens and Closes with Very Little Pressure on the Handle
Seat Material
PTFE
Handle Type
Lever
Stem Type
Self-Lubricating
Handle Material
Polypropylene
Connection Type - Side 2
NPT
Coefficient of Volume (Cv)
Not Available
Vented Ball Valve
Non-Vented
Vacuum Service Rating
Not Available
Handle - Locking
Non-Locking
Operating Temperature - Maximum
150 Degrees F
3-A Standard Compliance
Not Rated
Maximum Pressure - Combustible Gas
Not Rated
Connection Gender - Side 1
Female
Maximum Pressure - Steam
Not Rated
Connection Type - Side 1
NPT
Connection Gender - Side 2
Female
Color - Valve Handle
Yellow
Operating Temperature - Minimum
0 Degrees F

Description

Manual Two-Way Ball Valve, Body Material Glass-Filled Polypropylene, For Media Corrosive Chemicals, Water, Valve Construction Three-Piece, Nominal Valve Size 2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam Not Rated, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Available, Ball Material Polypropylene, Ball Port Style Full Port

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.