Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Charlotte Pipe And Foundry 1" Spigot PVC Plug Sched 40 449-010

1" Spigot PVC Plug Sched 40 (Discontinued)

  • Mfr # 449-010
  • Zoro # G0682272
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
449-010
Zoro #
G0682272
UPC #
054211142905
Country of Origin
Unknown

Dimensions

Outside Diameter
1 in
Nominal Pipe Size
1 in

Details

Specific Fitting Shape
Plug
Pipe Fitting Material
PVC
Fitting Connection Type
Spigot
Max. Pressure
270 psi at 73 Degrees F
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Plastic
Item
Plug
Max. Temp.
140 Degrees F
Standards
ASTM D2466, D1784, F1498, NSF/ANSI 14 & 61
Color
White
Fittings Sub-Category
Plugs
Schedule
Schedule 40
Maximum Operating Pressure
270 psi at 73 Degrees F

Description

Plug, 1 in Nominal Pipe Size, PVC, Schedule 40, Spigot, 1 in Outside Diameter, 270 psi at 73 Degrees F Maximum Operating Pressure, White

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.