Double Check Valve Assembly, Watts 757

  • Mfr # 21/2 757 OSY

  • Zoro # G0683584


product price:  $3,566.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.

Key Features

Body Material
Stainless steel
Temp. Range
33 Degrees to 140 Degrees F
Width
16 3/8 in
Pipe Size
2-1/2"
Connection
Flanged Joint
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
21/2 757 OSY
Zoro #
G0683584
UPC #
098268348019
Country of Origin
United States

Dimensions

Width
16 3/8 in
Pipe Size
2-1/2"
Size
2 1/2 in
Length
31 in
Overall Height
19.88 in
Overall Width
9.19 in
Overall Length
30.75 in
Connection Size - Side 1
2 1/2 in
Connection Size - Side 2
2 1/2 in
Nominal Valve Size
2 1/2 in

Details

Item
Double Check Valve Assembly
Body Material
Stainless steel
Temp. Range
33 Degrees to 140 Degrees F
Connection
Flanged Joint
Series
Watts 757
Standards
ASSE 1015, AWWA C510-97, CSA B64.5, cULus Classified, FCCCHR-USC, FM, NSF
Max. Temp.
140 Degrees F
Features
Outside Stem and Yoke
Max. Pressure
175 psi
Material of Construction
Cast Iron
Flow
350 gpm
Seat Material
Plastic
Spring Material
Stainless Steel
Operating Temperature - Minimum
33 Degrees F
Check Mechanism Material
PPO
Number of Test Ports
4
Maximum Pressure - Operating
175 psi
Operating Temperature - Maximum
140 Degrees F
Includes Flow Meter
No Flow Meter
Includes Strainer
No Strainer
Connection Type - Side 2
Flange
For Media
Water
Manufacturer Warranty
1 yr
Includes Freeze Sensor
No Freeze Sensor
Mounting Orientation
Horizontal, Vertical
Hazard Protection Level
Low Health Hazard
Shut-Off Valve Included
OSY Gate Valve
Backflow Preventer Type
Double Check Assembly (DC)
Connection Type - Side 1
Flange
Valve Series
757

Description

Double Check Valve Assembly, Outside Stem And Yoke, Size 2 1/2 In, Flanged Connection, Material of Construction Cast Iron, Temp Range 33 To 140 F, Max Pressure 140 PSI, Width 16 3/8 In, Length 31 In, Standards USC

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.