316 Stainless Steel Coupling, 1/4 in x 1/4 in Fitting Pipe Size, Female NPT x Female NPT, Class 150

  • Mfr # 60FC111N014

  • Zoro # G0689071


product price:  $6.69
/ea

Key Features

Pipe Size - Pipe Fitting
1/4"
Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
60FC111N014
Zoro #
G0689071
UPC #
-
Country of Origin
Multiple

Dimensions

Pipe Size - Pipe Fitting
1/4"
Pipe Size (Fittings)
1/4"
Pipe Size
1/4"
Overall Length
25.4 mm
Fitting Side B Outside Diameter
1/4 in
Fitting Side A Outside Diameter
1/4 in
Fitting Side A Nominal Pipe Size
1/4 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Coupling
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT
Fitting Schedule/Class
Class 150
Basic Pipe Fitting Shape
Coupling
Basic Pipe Fitting Material
Metal
Item
Coupling
Max. Pressure
300 psi
Standards
ASME B1.20.1
Pipe Fitting Schedule/Class
Class 150
Max. Steam Pressure
150 psi
Fittings Sub-Category
Couplings
Specific Pipe Fitting Shape
Coupling
Application
Air, Natural Gas, Non-Potable Water, Oil, Potable Water, Steam
Includes Pre-Applied Thread Sealant
No
Color
Silver
Fitting Side B Type
NPT
Class
Class 150
Includes Seal
No
Fitting Side A Type
NPT
For Pipe Schedule
40
Fitting Side B Gender
Female
Maximum Operating Pressure
300 psi
Low Lead Compliance Level
Compliant
Fitting Side A Gender
Female
Material Grade
316
Fitting Side B Pipe Threading
18
Fitting Side A Pipe Threading
18

Description

The ZORO SELECT - 60FC111N014 is a stainless steel pipe fitting used to connect sections of pipe in piping systems. The product is a stainless steel pipe fitting designed to connect sections of pipe within piping systems; stainless steel provides corrosion resistance as a material property.
Key Features:

  • Constructed from stainless steel material for corrosion resistance.
  • Designed for pipe connection purposes within piping assemblies.
  • Part of the stainless steel pipe fittings category, indicating its compatibility with similar piping components.

Restrictions

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.