1/4" MNPT x Push Polypropylene Ball Valve Angle
Mfr # LFPP6VME4
Zoro # G0692176
product price: $8.29
/eaKey Features
Ball Material
Polysulfone
Body Style
Angle
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
LFPP6VME4
Zoro #
G0692176
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1/4 in
Overall Length
1.85 in
Thread Size
1/4 in
Connection Size - Side 2
3/8 in
Nominal Valve Size
3/8 in
Ball Opening Size
0.19 in
Connection Size - Side 1
3/8 in
Description
Manual Two-Way Ball Valve, Body Material Polypropylene, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/8 in, Valve Body Style Angle, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 150 psi, Maximum Pressure - Steam 150 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Rated, Ball Material PSU, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Lever
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.