Gate Valve, Class 150, 2 In., Bronze

  • Mfr # 1140 2

  • Zoro # G0694784


product price:  $198.56
/ea
Free Shipping & Returns

Key Features

Pipe Size
2"
Connection Type
FNPT
Body Material
Bronze
Bonnet Style
Screw-In
Top of Handle to Inlet Center
7 7/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1140 2
Zoro #
G0694784
UPC #
697988580114
Country of Origin
United States

Dimensions

Pipe Size
2"
Inlet to Outlet Length
3 5/16 in
Pipe Size - Valves
2"
Overall Length
3.31 in
Connection Size - Side 2
2 in
Handle Height
7.44 in
Handle Diameter
3.75 in
Nominal Valve Size
2 in
Connection Size - Side 1
2 in

Details

Connection Type
FNPT
Body Material
Bronze
Item
Gate Valve
Bonnet Style
Screw-In
Top of Handle to Inlet Center
7 7/16 in
Handle Type
Wheel
Valve Class
Class 150
Valve Stem Type
Non-Rising
Handle Material
Malleable Iron
Body Material - Valves
Bronze
Wedge Material
Bronze
Standards
MSS SP-80
Stem Material
Bronze
Valve Max. Fluid Temp.
365 Degrees F
Max. Water Pressure - CWP
300 psi
Max. Working Steam Pressure - WSP
150 psi
Max. Cold Working Pressure - CWP
300 psi
Stem Type
Non-Rising
Seal Material
Bronze
Seat Material
Bronze
Operating Temperature - Maximum
365 Degrees F
For Media
Gas, Oil, Water
Bonnet Material
Bronze
Coefficient of Volume (Cv)
230
Connection Gender - Side 2
Female
Connection Gender - Side 1
Female
Connection Type - Side 1
NPT
Maximum Pressure - Operating
300 psi
Operating Temperature - Minimum
-40 Degrees F
Wedge Style
Solid
Maximum Pressure - Steam
150 psi
Connection Type - Side 2
NPT

Description

Gate Valve, For Media Gas, Oil, Water, Body Material Bronze, Nominal Valve Size 2 in, ANSI Flange Class Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam 150 psi, Coefficient of Volume (Cv) 230, Stem Type Non-Rising, Stem Material Bronze, Wedge Style Solid, Wedge Material Bronze, Seat Material Bronze, Seal Material Bronze, Handle Type Wheel, Bonnet Material Bronze, Bonnet Style Screw-In, Connection Gender - Side 1 Female, Connection Type - Side 1 NPT

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.