Hex Reducing Bushing, 316 Stainless Steel, 1/2 in x 1/4 in, Male NPT x Female NPT, Class 3000

  • Mfr # 1RTR1

  • Zoro # G0703254


product price:  $9.99
/ea

Key Features

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1RTR1
Zoro #
G0703254
UPC #
190735909270
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Size - Pipe Fitting
1/2" x 1/4"
Pipe Size (Fittings)
1/2" x 1/4"
Pipe Size
1/2" x 1/4"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side B Nominal Pipe Size
1/4 in

Details

Specific Fitting Shape
Hex Reducing Bushing
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
MNPT x FNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Bushing
Basic Pipe Fitting Material
Metal
Item
Hex Reducing Bushing
Max. Pressure
3000 psi@100 Degrees F
Standards
ASME B16.11, ASTM A182
Specific Pipe Fitting Shape
Hex Reducing Bushing
Max. Steam Pressure
2500 psi @ 350 Degrees F
Fittings Sub-Category
Bushings
Fitting Side A Gender
Male
Fitting Side B Pipe Threading
18
Includes Pre-Applied Thread Sealant
No
Includes Seal
No
Fitting Side A Pipe Threading
14
Fitting Side A Type
NPT
Fitting Side B Gender
Female
Class
Class 3000
Material Grade
316
Fitting Side B Type
NPT

Description

Hex Reducing Bushing, Stainless Steel, 316, Class Class 3000, 1/2 in, Male, NPT, 14, 1/4 in, Female, NPT, 18

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.