Cast Iron 1-1/2 HP Centrifugal Pump 115/230V

  • Mfr # 2ZXJ7

  • Zoro # G0710717


product price:  $648.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Inlet Size - Pumps
1-1/2 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
2ZXJ7
Zoro #
G0710717
UPC #
190735242520
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/2 in NPT
Outlet Size - Pumps
1-1/4 in NPT
Max. Dia. Solids
5/16 in
Width
8 3/4 in
Length
16 1/2 in
Manufacturers Warranty Length
1 yr
Height
9 in
Overall Length
16.3 in
Overall Height
8.9 in
Overall Width
8.8 in
Manufacturer Warranty Length
1 yr
Compatible Discharge Pipe Size
1 1/4 in
Compatible Intake Pipe Size
1 1/2 in
Solid Diameter (Maximum)
0.31 in

Details

HP - Pumps
1 1/2 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Cast Iron
Max. Head
110 ft
Max. Pressure - Pumps
47 psi
Motor Enclosure - Pumps
Open Dripproof
GPM of Water @ 80 Ft. of Head
43
Includes
Manual
Max. Liquid Temp.
200 Degrees F
Motor Enclosure
Open Dripproof
Voltage
115/230VAC
Wetted Materials
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Seal Material
Viton
Motor RPM
3,450 RPM
Max. Pressure
47 psi
Agency Compliance
UL Approval in Motor
HP
1-1/2
Inlet
1-1/2"
Max. Specific Gravity
1.0
Bearing Type
Ball
GPM of Water @ 90 Ft. of Head
32
GPM of Water @ 60 Ft. of Head
62
Item - Straight Centrifugal Pumps
Straight Centrifugal High Head Pump
Item
Centrifugal Pump
Port Rotation
4 Position Increments
Impeller Material
Cast Iron
GPM of Water @ 50 Ft. of Head
71
Inlet Pressure
200 psi
Best Efficiency GPM @ Head
54 @ 70 ft
Frame
56J
Hz
60
Phase
Single
GPM of Water @ 10 Ft. of Head
94
Impeller Type
Closed
Amps
13.5/6.4
GPM of Water @ 70 Ft. of Head
54
GPM of Water @ 25 Ft. of Head
87
Housing Material
Cast iron
GPM of Water @ 15 Ft. of Head
92
Duty
Continuous
GPM of Water @ 30 Ft. of Head
85
GPM of Water @ 40 Ft. of Head
78
GPM of Water @ 20 Ft. of Head
90
Motor Type
ODP
Max. Case Pressure
200 psi
Outlet
1-1/4"
Features
Continuous High Pressure Circulation and Transfer Non Flammable Liquids
Standards
UL Listed (Motor Only)
Feet of Head (Minimum)
10 ft
Flow Rate @ 70 ft of Head (Maximum)
54 gpm
Seal Type
Mechanical
Motor Frame Designation
56J
Nameplate Voltage
115/230V AC
Best Efficiency Flow
54 gpm
Flow Rate @ 30 ft of Head (Maximum)
85 gpm
Horsepower
1 1/2 hp
Specific Gravity (Maximum)
1
Shut Off Pressure (Maximum)
47 psi
Impeller Design
Closed
Wetted Material
Carbon, Cast Iron, Ceramic, Stainless Steel, Viton
Flow Rate @ 10 ft of Head (Maximum)
94 gpm
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Flow Rate @ 40 ft of Head (Maximum)
78 gpm
Discharge Rotation
90 Degrees Increments
Duty Cycle
Continuous
Discharge Type
NPT
Shaft Material
Stainless Steel
Frequency
60 Hz
Compatible with Media Type
Non-Flammable Liquids
Maximum Media Temperature
200 Degrees F
Best Efficiency Head
70 ft
Maximum RPM
3,450 RPM
Flow Rate @ 50 ft of Head (Maximum)
71 gpm
Flow Rate @ 90 ft of Head (Maximum)
32 gpm
Maximum Feet of Head
90 ft
Intake Type
NPT
Flow Rate @ 60 ft of Head (Maximum)
62 gpm
Flow Rate @ 20 ft of Head (Maximum)
90 gpm
Pump Housing Material
Cast Iron
Flow Rate @ 80 ft of Head (Maximum)
43 gpm
Volute Material
Cast Iron

Description

Centrifugal Pump, Phase Single, Pump Housing Material Cast Iron, Horsepower 1 1/2 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 78 gpm, Flow Rate @ 60 ft of Head (Maximum) 62 gpm, Flow Rate @ 80 ft of Head (Maximum) 43 gpm, Maximum Feet of Head 90 ft, Compatible Intake Pipe Size 1 1/2 in, Intake Type NPT, Compatible Discharge Pipe Size 1 1/4 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Flow Rate @ 10 ft of Head (Maximum) 94 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.