Non-Illum Selector Swtch, Cam E, 600VAC, 2P

  • Mfr # 9001KS11FBH1

  • Zoro # G0728752


product price:  $110.99
/ea
Free Shipping & Returns

Key Features

Size
30 mm
Basic Material
Metal
Type of Operator
Extended Lever
Contact Form
SPDT
Action
Maintained/Maintained
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
9001KS11FBH1
Zoro #
G0728752
UPC #
785901034582
Country of Origin
Mexico

Dimensions

Size
30 mm
Mounting Diameter
30 mm
Manufacturer Warranty Length
18 mo
Panel Cutout Diameter
30 mm

Details

Item
Selector Switch
Basic Material
Metal
Type of Operator
Extended Lever
Contact Form
SPDT
Action
Maintained/Maintained
Operator Head Material
Polycarbonate
Cam
E
Color
Black
NEMA Rating
12, 13, 3, 3R, 4
Position
2
Bezel Material
Metal
Bezel Color
Black
Key Removal
No Key
IP Rating
IP65
Switch Operation @ Position C
No Third Position
NEMA Contact Rating Designation
A600/Q600
Switch Operation @ Position A
OX
Standards
CE, CSA LR24590 Class 3211 03, UL E42259 CCN NKCR
Switch Operation @ Position D
No Fourth Position
Contact Rating
10A @ 600V AC
Switch Operation @ Position B
XO
Series
9001K
DC Contact Rating
0.1 A @ 600 V, 0.27 A @ 250 V, 0.55 A @125 V
AC Contact Rating
1.2 A @ 600 V, 1.5 A @ 480 V, 3 A @ 240 V, 6 A @ 120 V
Cap/Operator Or Lens Colour
black
Product Or Component Type
selector switch
Cam Profile
5
Connections - Terminals
screw-clamp terminals, 1 x 0.22 to 2 x 1.5 mm² IEC 60947-1
Nema Degree Of Protection
NEMA 1/2/3/3R/4/6/12/13
Operator Position Information
2 positions
Operator Profile
long handle, black gloved hand knob
Device Short Name
K
Device Presentation
complete product
Contacts Type And Composition
1 C/O
Product Certifications
CE || CSA LR24590 class 3211 03 || UL listed file E42259 CCN NKCR
Hazardous Location Specification
Not Rated
Switch Function @ 2nd Position
On
NEMA Enclosure Rating
1, 12, 13, 2, 3, 3R, 4
Operator Head Color
Black
Switch Function @ 3rd Position
No Third Position
Number of Positions
2
Switch Function @ 4th Position
No Fourth Position
Operator Head Type
Long-Handled Knob
Switch Function @ 1st Position
Off
Contact Block Material
Metal
Operator Illumination
Non-Illuminated

Description

Selector Switch, 30 mm, 2 Position, Maintained/Maintained Action, SPDT Contact Form, Type of Operator Extended Lever, Color Black, No Key Key Removal, Operator Head Material Polycarbonate, Basic Material Metal, Bezel Material Metal, Bezel Color Black, Contact Rating 10A @ 600V AC, NEMA Contact Rating Designation A600/Q600, NEMA Rating 12, 13, 3, 3R, 4, IP Rating IP65, Cam E, Switch Operation @ Position A OX, Switch Operation @ Position B XO, Switch Operation @ Position C No Third Position

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.