Bronze/Brass 3/4 HP Centrifugal Pump 115/230V

  • Mfr # 2ZWR7

  • Zoro # G0739584


product price:  $656.99
/ea
Free Shipping & Returns

Key Features

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Brass, Bronze
Inlet Size - Pumps
1-1/4 in NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2ZWR7
Zoro #
G0739584
UPC #
190735241905
Country of Origin
India

Dimensions

Inlet Size - Pumps
1-1/4 in NPT
Outlet Size - Pumps
1 in NPT
Height
5 7/8 in
Max. Dia. Solids
1/2 in
Manufacturers Warranty Length
1 yr
Width
6 5/8 in
Length
12 3/4 in
Overall Height
5.8 in
Overall Width
6.6 in
Overall Length
14.5 in
Manufacturer Warranty Length
1 yr
Solid Diameter (Maximum)
0.5 in
Compatible Discharge Pipe Size
1 in
Compatible Intake Pipe Size
1 1/4 in

Details

HP - Pumps
3/4 hp
Voltage - Pumps
120/240V AC
Phase - Pumps
1
Housing Material - Pumps
Brass, Bronze
Max. Pressure - Pumps
24 psi
Max. Head
55 ft
Motor Enclosure - Pumps
Open Dripproof
Agency Compliance
c UL us
Item
Centrifugal Pump
Max. Liquid Temp.
200 Degrees F
Min. GPM @ Head
22 gpm @ 50 ft
GPM of Water @ 15 Ft. of Head
67
Voltage
115/230
Motor RPM
3450
GPM of Water @ 20 Ft. of Head
63
Phase
Single
HP
3/4
Frame
56J
Impeller Material
Bronze
Best Efficiency Range GPM @ Head
35 to 63 gpm @ 45 to 20 ft
Motor Enclosure
Open Dripproof
Motor Type
Capacitor-Start
GPM of Water @ 25 Ft. of Head
58
GPM of Water @ 40 Ft. of Head
41
Outlet
1" NPT
Housing Material
Bronze, Brass
GPM of Water @ 10 Ft. of Head
72
Item - Straight Centrifugal Pumps
Straight Centrifugal High Flow Pump
Includes
Manual
Hz
60
GPM of Water @ 50 Ft. of Head
22
Duty
Continuous
Inlet
1-1/4" NPT
Best Efficiency GPM @ Head
47 gpm @ 36 ft
Max. GPM @ Head
72 gpm @ 10 ft
Impeller Type
Semi Open
Amps
11.3/5.6
Max. Pressure
23.80 psi
Max. Case Pressure
200 psi
Seal Material
Buna-N
GPM of Water @ 30 Ft. of Head
53
Wetted Materials
Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Max. Specific Gravity
1.0
Port Rotation
4 Position Increments
Inlet Pressure
200 psi
Bearing Type
Ball
Features
Continuous High Pressure Circulation
Standards
cULus Listed
Pumping Application
Aggressive Liquid Applications and Other General Purpose Pumping, Boiler Feed, Boosters, Chemical Processing, Condensate Return, Cooling Towers, Filtration, Fountains, General Transfer, Irrigation, Jockey Pump Service, Marine Applications, Spraying Systems, Utility, Water Circulation
Best Efficiency Head
36 ft
Specific Gravity (Maximum)
1
Duty Cycle
Continuous
Flow Rate @ 30 ft of Head (Maximum)
53 gpm
Maximum RPM
3,450 RPM
Shut Off Pressure (Maximum)
24 psi
Feet of Head (Minimum)
10 ft
Discharge Type
NPT
Maximum Media Temperature
200 Degrees F
Flow Rate @ 40 ft of Head (Maximum)
41 gpm
Flow Rate @ 15 ft of Head (Maximum)
67 gpm
Flow Rate @ 50 ft of Head (Maximum)
22 gpm
Frequency
60 Hz
Intake Type
NPT
Pump Housing Material
Bronze
For Use With Potable Systems
No
Flow Rate @ 20 ft of Head (Maximum)
63 gpm
Minimum Media Temperature
40 Degrees F
Discharge Rotation
90 Degrees Increments
Minimum Flow Rate
22 gpm
Maximum Feet of Head
50 ft
Maximum Flow Rate
72 gpm
Compatible with Media Type
Non-Flammable Liquids
Horsepower
3/4 hp
Seal Type
Mechanical
Motor Frame Designation
56J
Flow Rate @ 10 ft of Head (Maximum)
72 gpm
Wetted Material
Brass, Bronze, Buna-N, Carbon, Ceramic, Stainless Steel
Nameplate Voltage
115/230V AC
Shaft Material
304 Stainless Steel
Impeller Design
Semi-Open
Best Efficiency Flow
47 gpm
Volute Material
Bronze, Brass

Description

Centrifugal Pump, Phase Single, Pump Housing Material Bronze, Horsepower 3/4 hp, Nameplate Voltage 115/230V AC, Flow Rate @ 40 ft of Head (Maximum) 41 gpm, Maximum Feet of Head 50 ft, Compatible Intake Pipe Size 1 1/4 in, Intake Type NPT, Compatible Discharge Pipe Size 1 in, Discharge Type NPT, Motor Enclosure Open Dripproof, Maximum Flow Rate 72 gpm, Flow Rate @ 10 ft of Head (Maximum) 72 gpm, Flow Rate @ 15 ft of Head (Maximum) 67 gpm, Flow Rate @ 20 ft of Head (Maximum) 63 gpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.