Commercial Compound Gauge, 30 to 0 to 30 psi, 2 in Dial, 1/4 in NPT, Center Back Location

  • Mfr # 113.13.20.3030.B

  • Zoro # G0748568


product price:  $18.39
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
113.13.20.3030.B
Zoro #
G0748568
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Case Diameter
51 mm
Nominal Dial Size
2 in
Case Depth
29 mm
Manufacturer Warranty Length
1 yr
Nominal Dial Diameter
2 in

Details

Item
Commercial Compound Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Center Back
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
30 to 0 to 30
Primary Scale Units
in Hg/psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
For Use With
Media Compatible with Bronze
Calibration Certificate Included
No
Gauge Primary Range Smallest Graduation
2/1
Smallest Graduation
1 psi
Gauge Primary Range Numbered Graduations
10/10
Characteristics
With Brass Internals
Gauge Filled With
Glycerin
Required Gauge Adapter
1 yr
Gauge Application
General-Purpose Case
Gauge Special Options
Heavy Duty
Graduations
5 psi
Case Color
Black
Socket Material
Brass
Case Material
ABS
Gauge Secondary Range Values
0 to 10
Standards
EN 837-1
Connection Type
MNPT
Pointer Material
ABS
Pressure Range Type
Compound
Dry Dampening Feature
None
Compatible Process Media
Liquids and Gases
Scale Type
Single
Dial Color
White
Removable Bezel
No
Pressure Gauge Type
Commercial Pressure Gauge
Gauge Case Liquid
Glycerin
Dial Face Material
ABS
Primary Scale Numeric Increments
10
Sensor Type
Bourdon Tube
Primary Scale Minor Graduations
1, 2
Sensor Material
Bronze
Freeze Resistant Movement
No
Case Construction
Welded Joint
Includes Calibration Certificate
No
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Includes Vent Plug
No
Non-Sparking
No
Cleaned for Oxygen Service
No
Accuracy Grade
ASME B40.100 Grade B
Accuracy Scale
Mid-Scale
Field Fillable
No
Includes Mounting Hardware
No
Pointer Color
Black
Vibration Resistance
Liquid-Filled
Process Connection Gender
Male
Maximum Pressure
30
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Process Media Temperature - Maximum
140 Degrees F
IP Rating
IP65
Operating Temperature - Minimum
-4 Degrees F
Secondary Scale Vacuum Measurement - Maximum
-100 kPa
Secondary Scale Pressure Measurement - Maximum
200 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
30 psi
Primary Scale Vacuum Measurement - Maximum
30 in Hg
NEMA Enclosure Rating
4
Primary Scale Vacuum Measurement - Minimum
0 in Hg
Operating Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Case Liquid
Glycerin
Primary Scale Pressure Measurement - Minimum
0 psi
Compatible with Brand
WIKA
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Compatible with Series
Universal

Description

Commercial Compound Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Center Back, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 30 to 0 to 30, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.