Commercial Pressure Gauge, 0 to 400 psi, 2 in Dial, 1/4 in NPT, Bottom Location, ABS Case Material

  • Mfr # 113.13.20.400.L

  • Zoro # G0748750


product price:  $32.15
/ea

Key Features

Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
113.13.20.400.L
Zoro #
G0748750
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 in
Nominal Dial Size
2 in
Case Depth
27 mm
Manufacturer Warranty Length
1 yr
Case Diameter
51 mm
Nominal Dial Diameter
2 in

Details

Item
Commercial Pressure Gauge
Accuracy
+/-3-2-3%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Compressors, Hydraulics, Marine, Pumps
Gauge Case Material
ABS
Series
113.13
Lens Material
Plastic
Primary Pressure Range
0 to 400
Primary Scale Units
psi
IP/NEMA Rating
IP65
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Gauge Application
General-Purpose Case
Gauge Special Options
Heavy Duty
Graduations
100 psi
Required Gauge Adapter
1 yr
Case Color
Black
Gauge Primary Range Smallest Graduation
10
Gauge Filled With
Glycerin
Calibration Certificate Included
No
For Use With
Media Compatible with Bronze
Gauge Primary Range Numbered Graduations
100
Characteristics
With Brass Internals
Smallest Graduation
10 psi
Gauge Secondary Range Values
0 to 10
Case Material
ABS
Socket Material
Brass
Connection Type
MNPT
Standards
EN 837-1
Vibration Resistance
Liquid-Filled
Accuracy Grade
ASME B40.100 Grade B
Non-Sparking
No
Process Connection Gender
Male
Cleaned for Oxygen Service
No
Includes Mounting Hardware
No
Sensor Material
Bronze
Freeze Resistant Movement
No
Accuracy Scale
Mid-Scale
Removable Bezel
No
Gauge Case Liquid
Glycerin
Includes Vent Plug
No
Scale Type
Single
Field Fillable
No
Includes Calibration Certificate
No
Pointer Color
Black
Pressure Gauge Type
Commercial Pressure Gauge
Dial Face Material
ABS
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Case Construction
Welded Joint
Compatible Process Media
Liquids and Gases
Dial Color
White
Pointer Material
ABS
Dry Dampening Feature
None
Primary Scale Minor Graduations
10
Primary Scale Numeric Increments
100
Ambient Operating Temperature Range
-4 Degrees to 140 Degrees F (-20 Degrees to 60 Degrees C)
Maximum Pressure
400
Secondary Scale Units
kpa
Operating Temperature Range
-40 Degrees to 150 Degrees F
Compatible with Brand
WIKA
Secondary Scale Vacuum Measurement - Minimum
0 kPa
Primary Scale Pressure Measurement - Maximum
400 psi
IP Rating
IP65
Process Media Temperature - Maximum
140 Degrees F
Compatible with Series
Universal
Case Liquid
Glycerin
Operating Temperature - Minimum
-4 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Operating Temperature - Maximum
140 Degrees F
Secondary Scale Pressure Measurement - Maximum
2,700 kPa
Secondary Scale Pressure Measurement - Minimum
0 kPa
NEMA Enclosure Rating
4
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Commercial Pressure Gauge, Nominal Dial Size 2 in, Accuracy +/-3-2-3 Percent, Gauge Case Material ABS, Process Connection Type NPT, Process Connection Gender Male, Lens Material Plastic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, Primary Pressure Range 0 to 400, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Commercial Pressure Gauge, Liquid-Filled Case Yes

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.