Industrial Pressure Gauge, 0 to 6,000 psi, 2 1/2 in Dial, 1/4 in NPT, Bottom Location

  • Mfr # LFS-224-6000-G

  • Zoro # G0749128


product price:  $37.19
/ea

Key Features

Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Size
1/4 in
Process Connection Type
NPT
Dial Size (In.)
2 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LFS-224-6000-G
Zoro #
G0749128
UPC #
-
Country of Origin
United States

Dimensions

Process Connection Size
1/4 in
Dial Size (In.)
2 1/2 in
Case Depth
1.41 in
Nominal Dial Size
2 1/2 in
Manufacturer Warranty Length
1 yr
Case Diameter
2.8 in
Nominal Dial Diameter
2 1/2 in

Details

Item
Industrial Pressure Gauge
Accuracy
+/-2-1-2%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Transportation, Fire Monitoring, Marine, Military, Hydraulics, Waste Water or Slurry, Water Purification or Irrigation
Gauge Case Material
Zytel Nylon
Series
LFS-224
Lens Material
Acrylic
Primary Pressure Range
0 to 6,000
Primary Scale Units
psi
IP/NEMA Rating
IP65, NEMA 4X
Liquid-Filled Case
Yes
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
No
Case Color
Black
Gauge Filled With
Glycerin
For Use With
Media Compatible with Bronze
Smallest Graduation
100 psi
Calibration Certificate Included
No
Graduations
1000 psi
Characteristics
With Brass Internals
Gauge Primary Range Smallest Graduation
100
Required Gauge Adapter
1 yr
Gauge Primary Range Numbered Graduations
1000
Gauge Special Options
Heavy Duty
Gauge Application
Corrosion-Resistant Case
Socket Material
Brass
Case Material
Zytel Nylon
Connection Type
MNPT
Standards
ANSI/ASME
Field Fillable
No
Dial Color
White
Sensor Material
316L Stainless Steel
Movement Type
Swiss
Removable Bezel
Yes
Dry Dampening Feature
None
Pointer Material
Aluminum
Sensor Type
Bourdon Tube
Pressure Range Type
Pressure
Freeze Resistant Movement
No
Includes Calibration Certificate
No
Includes Mounting Hardware
No
Dial Face Material
Aluminum
Non-Sparking
No
Primary Scale Numeric Increments
1,000
Pressure Gauge Type
Industrial Pressure Gauge
Accuracy Scale
Mid-Scale
Primary Scale Minor Graduations
100
Movement Material
Copper Alloy
Ambient Operating Temperature Range
-40 Degrees to 150 Degrees F
Accuracy Grade
ASME B40.1 Grade A
Scale Type
Single
Bezel Mounting Type
Removable
Vibration Resistance
Liquid-Filled
Case Construction
Corrosion Resistant
Includes Vent Plug
No
Pointer Color
Black
Bezel Material
Zytel Nylon
Cleaned for Oxygen Service
No
Process Connection Gender
Male
Gauge Case Liquid
Glycerin
Maximum Pressure
6000
Operating Temperature Range
-40 Degrees to 150 Degrees F
Case Liquid
Glycerin
NEMA Enclosure Rating
4
Compatible with Brand
SPAN
IP Rating
IP65
Operating Temperature - Maximum
150 Degrees F
Primary Scale Pressure Measurement - Maximum
6,000 psi
Process Media Temperature - Maximum
140 Degrees F
Process Media Temperature - Minimum
-40 Degrees F
Primary Scale Pressure Measurement - Minimum
0 psi
Operating Temperature - Minimum
-40 Degrees F
Compatible with Series
Universal

Description

Industrial Pressure Gauge, Nominal Dial Size 2 1/2 in, Accuracy +/-2-1-2 Percent, Gauge Case Material Zytel Nylon, Process Connection Type NPT, Process Connection Gender Male, Lens Material Acrylic, Process Connection Size 1/4 in, Field Fillable No, Process Connection Location Bottom, Case Color Black, IP/NEMA Rating IP65, NEMA 4X, Primary Pressure Range 0 to 6,000, Dry Dampening Feature None, Vibration Resistance Liquid-Filled, Dial Color White, Pressure Gauge Type Industrial Pressure Gauge

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.