CPVC Male Adapter, Schedule 80, 1/2" Pipe Size, MNPT x Socket

  • Mfr # 9836-005

  • Zoro # G0752026


product price:  $4.39
/ea

Key Features

Fitting Connection Type
MNPT x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Pipe Size - Pipe Fitting
1/2"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
9836-005
Zoro #
G0752026
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Nominal Pipe Size
1/2 in
For Pipe Outside Diameter
1/2 in
Overall Length
1 13/16 in
Fitting Side B Outside Diameter
13/16 in
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side A Outside Diameter
1 1/8 in

Details

Fitting Connection Type
MNPT x Socket
Pipe Fitting Material
CPVC
Basic Pipe Fitting Shape
Adapter
Fitting Schedule/Class
Schedule 80
Item
Male Adapter
Standards
ASTM D1784, NSF14 Certified
Max. Pressure
484 psi @ 73 Degrees F
Color
Gray
Specific Pipe Fitting Shape
Adapter
Basic Pipe Fitting Material
Plastic
Max. Temp.
210 Degrees F
Pipe Fitting Schedule/Class
Schedule 80
Specific Fitting Shape
Adapter
Temp. Range
32 Degrees to 200 Degrees F
Includes Shield
No
Schedule
Schedule 80
Includes Seal
No
For Pipe Schedule
80
Includes Pre-Applied Thread Sealant
No
Application
Non-Potable Water, Potable Water
Fitting Side B Gender
Male
Low Lead Certified Standard
NSF 61
Maximum Operating Pressure
425 psi @ 73 Degrees F
Fitting Side A Type
Socket
Fitting Side B Pipe Threading
14
Low Lead Compliance Level
Certified
Includes Plug
No
Fitting Side B Type
NPT
Fitting Side A Gender
Female

Description

Male Adapter, CPVC, Schedule 80, For Pipe Schedule Schedule 80, 1/2 in, Female, Socket, 1 1/8 in, 1/2 in, Male, NPT, 13/16 in, 14, Includes Seal Seal Not Included, For Pipe Outside Diameter 1/2 in, 1 27/32 in Overall Length, 425 psi Maximum Operating Pressure, 32 Degrees to 200 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.