Pressure Gauge with Diaphragm Seal, 0 to 200 psi, 4 1/2 in Dial, 1/2 in NPT, Bottom Location

  • Mfr # 451259SD04L/50312HH04TXCF200#

  • Zoro # G0759577


product price:  $577.99
/ea
Free Shipping & Returns

Key Features

Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Size
1/2 in
Process Connection Type
NPT
Dial Size (In.)
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
451259SD04L/50312HH04TXCF200#
Zoro #
G0759577
UPC #
783156557139
Country of Origin
Brazil

Dimensions

Process Connection Size
1/2 in
Dial Size (In.)
4 1/2 in
Case Diameter
5.81 in
Case Depth
3.36 in
Bolt Circle Diameter
5.37 in
Nominal Dial Size
4 1/2 in
Seal Connection Size
1/2 in
Nominal Dial Diameter
4 1/2 in

Details

Item
Pressure Gauge with Diaphragm Seal
Accuracy
+/-1.00%
Process Connection Location
Bottom
Process Connection Type
NPT
Application
Industrial, Process Industries
Gauge Case Material
PBT
Series
1259; 311-312
Lens Material
Acrylic
Primary Pressure Range
0 to 200
Primary Scale Units
psi
IP/NEMA Rating
IP66
Liquid-Filled Case
No
Hazardous Location Rating
Not Rated
Panel-Mountable
No
Blowout Safety Back
Yes
Includes
Hastelloy C Seal with Flushing Connection
Graduations
20 psi
Gauge Primary Range Smallest Graduation
2
Gauge Filled With
Halocarbon
Gauge Primary Range Numbered Graduations
20
Calibration Certificate Included
No
Gauge Application
Refineries, Chemical, Petrochemical Plants and Offshore Oil Rigs, Water and wastewater Pressure Control, Pulp and Paper, Mining and Metals, Equipment Skids, Specialized OEM Equipment
Case Color
Black
Smallest Graduation
2 psi
Characteristics
Halocarbon Filled Seal
Case Material
PBT
Socket Material
316L Stainless Steel
Connection Type
FNPT
Wetted Materials
Stainless Steel
Standards
UL 94-V-0
Includes Mounting Hardware
No
Includes Calibration Certificate
No
Removable Bezel
No
Seal Lower Housing Material
Hastelloy C-276
Seal Process Temperature Range
-70 Degrees to 300 Degrees F
Process Temperature Range
-20 Degrees to 250 Degrees F
Pressure Range Type
Pressure
Process Connection Gender
Female
Vibration Resistance
Field-Fillable
Clog Resistant
No
Movement Type
Adjustable
Field Fillable
Yes
Dry Dampening Feature
None
Accuracy Scale
Full Scale
Includes Vent Plug
No
Dial Color
White
Pointer Material
Aluminum
Freeze Resistant Movement
No
Case Construction
Solid Front with Pressure Relief Back
Scale Type
Single
Ambient Operating Temperature Range
-20 Degrees to 200 Degrees F, -29 Degrees to 93 Degrees C (Dry)
Seal Diaphragm Material
Hastelloy C-276
Sensor Material
316L Stainless Steel
Pressure Gauge Type
Process Pressure Gauge with Diaphragm Seal
Cleaned for Oxygen Service
No
Burst Pressure
1,200 psi
Seal Compatible Process Media
Oxygen/Oxidizing
Seal Fill Liquid
Halocarbon
Gauge Case Liquid
None
Seal Maximum Working Pressure
1,000 psi
Bezel Mounting Type
No Bezel
Diaphragm Seal Type
Welded
Primary Scale Minor Graduations
2
Sensor Type
Bourdon Tube
Primary Scale Numeric Increments
20
Adjustable Pointer
Micrometer Adjustable
Pointer Characteristics
Aluminum Micrometer Adjustable
Panel Mount Characteristics
3 0.24 in Dia Holes on 5.37 in Dia Bolt Circle
Seal External Material
Hastelloy C-276
Diaphragm Seal Process Connection
Threaded
Accuracy Grade
ASME B40.100 Grade 2A
Maximum Pressure
200
Diaphragm Seal Material
Hastelloy C-276
Operating Temperature Range
-70 Degrees to 300 Degrees F
Seal Working Pressure - Maximum
1,000 psi
Operating Temperature - Maximum
200 Degrees F
Seal Process Media Temperature - Maximum
300 Degrees F
Case Liquid
None
Operating Temperature - Minimum
-20 Degrees F
Seal Process Media Temperature - Minimum
-70 Degrees F
Primary Scale Pressure Measurement - Maximum
200 psi
Process Media Temperature - Maximum
250 Degrees F
Process Media Temperature - Minimum
-20 Degrees F
IP Rating
IP66
Primary Scale Pressure Measurement - Minimum
0 psi

Description

Pressure Gauge,4-1/2In,1/2In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.