15PC 118 Degree General Purpose Jobber Lengh Drill Set Chicago-Latrobe 150 Steam Oxide HSS 1/16-1/2

  • Mfr # 57713

  • Zoro # G0764757


product price:  $83.69
/ea
Free Shipping & Returns

Key Features

Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
57713
Zoro #
G0764757
UPC #
662355577134
Country of Origin
United States

Dimensions

Depth:Dia. Ratio
4xD
Sizes Included
1/16", 3/32", 1/8", 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 13/32", 7/16", 15/32", 1/2"
Shank Dia.
1/6 in
Drill Bit Dimension Type
Fractional Inch
Drill Bit Size
1/16 in to 1/2 in by 32nds
Depth x Dia. Ratio
4xD
Size Range
1/16"-1/2"
Drill Bit Sizes Included
1/16 in, 1/2 in, 1/4 in, 1/8 in, 11/32 in, 13/32 in, 15/32 in, 3/16 in, 3/32 in, 3/8 in, 5/16 in, 5/32 in, 7/16 in, 7/32 in
Smallest Drill Bit Size
1/16 in
Drill Length Class
Jobber-Length
Largest Drill Bit Size
1/2 in
Overall Length
1 7/8 in, 2 1/4 in, 2 3/4 in, 3 1/8 in, 3 1/2 in, 3 3/4 in, 4 in, 4 1/4 in, 4 1/2 in, 4 3/4 in, 5 in, 5 1/4 in, 5 1/2 in, 5 3/4 in, 6 in

Details

Item
Jobber Length Drill Bit Set
Number of Pieces
15
Cutting Direction
Right Hand
Drill Bit Point Angle
118 Degrees
Drill Bit Material
High Speed Steel
Includes
Metal Drill Index
Point Type
Conventional Point
List Number
150
Drill Bit Grouping
Drill Bit Set
Standards
ASME B94.11M-1993
Measurement System
Fractional Inch
Shank Type
Straight
Left/Right Hand
Right
Drill Style
Jobber Drill
Drill Bit Point Type
Conventional Point
Primary Material Application
Cast Iron, Steel
Coolant Fed
Non-Coolant Through
Material - Machining
High Speed Steel
Material Grade - Machining
General Purpose
Aircraft Drill
No
Shank Type - Machining
Straight
Number of Drill Bits
15
Finish - Machining
Black Oxide
Flute Type
Spiral
Drill Bit Case Type
Metal Index
Primary Material Application ISO Code
K, P
Spiral Direction
Right Hand
Number of Flutes
2
Helix Angle - Maximum
34 Degrees
Helix Angle - Minimum
21 Degrees

Description

Jobber Length Drill Bit Set, Number of Drill Bits 15, Drill Bit Point Angle 118 Degrees , Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.