PVC Female Adapter, FNPT X Hub, 2 in Pipe Size

  • Mfr # 1WJY4

  • Zoro # G0765256


product price:  $2.59
/ea

Key Features

Pipe Size - Pipe Fitting
2 in
Specific Fitting Shape
Adapter
Fitting Connection Type
FNPT X Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1WJY4
Zoro #
G0765256
UPC #
012871058677
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
2 in
Pipe Size (Fittings)
2"
Fitting Side A Nominal Pipe Size
2 in
Fitting Side A Outside Diameter
2 11/16 in
Fitting Side B Nominal Pipe Size
2 in
Overall Length
1 3/4 in
Fitting Side B Outside Diameter
2 11/16 in
For Pipe Outside Diameter
2 3/8 in

Details

Specific Fitting Shape
Adapter
Fitting Connection Type
FNPT X Hub
Fitting Schedule/Class
Schedule 40
Max. Pressure
Not Rated For Pressure Applications
Basic Pipe Fitting Shape
Adapter
Item
Female Adapter
Max. Temp.
140 Degrees F
Basic Pipe Fitting Material
Plastic
Pipe Fitting Material
PVC
Specific Pipe Fitting Shape
Adapter
Application
Drain, Waste and Vent
Color
White
Pipe Fitting Schedule/Class
Schedule 40
Fittings Sub-Category
Adapters
Standards
ASTM D1784, ASTM D2665, ASTM D3311, NSF 14
Temp. Range
-20 Degrees to 140 Degrees F
Includes Shield
No
Includes Plug
No
Low Lead Compliance Level
Not Compliant
Schedule
Schedule 40
Includes Seal
No
Maximum Operating Pressure
Gravity Flow
Fitting Side B Type
Socket
Includes Pre-Applied Thread Sealant
No
Fitting Side A Type
NPT
Fitting Side A Gender
Female
For Pipe Schedule
40
Fitting Side B Gender
Female

Description

Female Adapter, PVC, Schedule 40, For Pipe Schedule Schedule 40, 2 in, Female, NPT, 2 11/16 in, 2 in, Female, Socket, 2 11/16 in, Includes Seal Seal Not Included, For Pipe Outside Diameter 2 3/8 in, 1 3/4 in Overall Length, Gravity Flow Maximum Operating Pressure, -20 Degrees to 140 Degrees F

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.