2 in Class 3000 304 Stainless Steel Square Head Plug MNPT
Mfr # 1RRL8
Zoro # G0767794
product price:Â $34.69
/eaKey Features
Pipe Size - Pipe Fitting
2"
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
1RRL8
Zoro #
G0767794
UPC #
190735909867
Country of Origin
Taiwan, Province of China
Dimensions
Pipe Size - Pipe Fitting
2"
Pipe Size (Fittings)
2"
Nominal Pipe Size
2 in
Details
Specific Fitting Shape
Square Head Plug
Pipe Fitting Material
304 Stainless Steel
Fitting Connection Type
MNPT
Fitting Schedule/Class
Class 3000
Basic Pipe Fitting Shape
Plug
Basic Pipe Fitting Material
Metal
Item
Square Head Plug
Specific Pipe Fitting Shape
Square Head Plug
Fittings Sub-Category
Plugs
Standards
Material Conforms To ASTM-A-182, Threads Conform To ANSI/ASME B1.20.1 meets ASME B16.11
Max. Pressure
3000 psi@100 Degrees F
Max. Steam Pressure
2500 psi @ 350 Degrees F
Pipe Fitting Schedule/Class
Class 3000
Includes Seal
No
Includes Pre-Applied Thread Sealant
No
Material Grade
304
Description
The ZORO SELECT - 1RRL8 is a stainless steel pipe fitting, classified as a reducer, designed to connect pipes of different diameters within piping systems. It is suitable for a variety of applications involving fluid or gas transfer, and is suitable for use in systems requiring corrosion-resistant materials. This fitting is designed for use with pipes within specified size parameters.
Key Features:
- Material: Stainless steel, offering corrosion resistance and durability.
- Connection Type: Not specified.
- Size 1: Not specified.
- Size 2: Not specified.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.