SS, Straight, 3/8"BSPPx3/8"BSPP
- Mfr # 1817 00 17
- Zoro # G100722885
product price:Â
$
70.89
/ea
Sold in multiples of 2 for
$141.78
Key Features
Specific Fitting Shape
Straight
Pipe Fitting Material
Stainless Steel
Max. Steam Pressure
2,176 psi
Application
Air, Non-Potable Water
Hex Size
30 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1817 00 17
- Zoro #
- G100722885
- UPC #
- -
- Country of Origin
- Spain
Dimensions
- Hex Size
- 30 mm
- Fitting Side B Nominal Pipe Size
- 3/8 in
- Fitting Side A Nominal Pipe Size
- 3/8 in
- Overall Length
- 1 1/64 in
- Wire Rope Length
- 1 1/64 in
- Length
- 1 1/64 in
Details
- Specific Fitting Shape
- Straight
- Pipe Fitting Material
- Stainless Steel
- Item
- Metal Pipe Straight
- Max. Steam Pressure
- 2,176 psi
- Application
- Air, Non-Potable Water
- Maximum Operating Pressure
- 2,176 psi
- Includes Pre-Applied Thread Sealant
- No
- Fitting Side A Gender
- Female
- Low Lead Compliance Level
- Not Compliant
- Fitting Side B Type
- Threaded
- Fitting Side B Gender
- Male
- Includes Seal
- No
- Material Grade
- 316L
- Fitting Side A Type
- Threaded
- Gravity Flow
- Pressure
- Side A Thread Type
- BSPP
- Side B Thread Type
- BSPP
Description
The LEGRIS 1817 00 17 is a stainless steel bulkhead connector designed for fluid transfer systems involving air or non-potable water applications. It features a female connection on one side and a male connection on the other, both with a nominal pipe size of 3/8 inches. The fitting is constructed from 316L stainless steel, with a maximum operating pressure: 2,176 psi. Bulkhead connector; stainless steel construction.
Key Features:
- Application: Air, Non-Potable Water
- Fitting Side A Gender: Female
- Fitting Side A Nominal Pipe Size: 3/8 in
- Fitting Side A Type: BSPP
- Fitting Side B Gender: Male
- Fitting Side B Nominal Pipe Size: 3/8 in
- Fitting Side B Type: BSPP
- Hex Size: 30 mm
- Includes Pre-Applied Thread Sealant: No
- Includes Seal: No
- Material Grade: 316L
- Maximum operating pressure: 2,176 psi
- Overall Length: 1 in
- Pipe Fitting Material: Stainless Steel
- Specific Fitting Shape: Bulkhead Connector
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.