1/2" MNPT 316 SS Branch Tee

  • Mfr # 8-8-8 MBT-SS

  • Zoro # G0777077


product price:  $137.99
/ea
Free Shipping & Returns

Key Features

Pipe Size - Pipe Fitting
1/2"
Specific Fitting Shape
Branch Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT x MNPT
Basic Pipe Fitting Shape
Tee
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-8-8 MBT-SS
Zoro #
G0777077
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2"
Pipe Size (Fittings)
1/2"
Hex Size
1-1/16"
Pipe Size
1/2"
Fitting Side A Nominal Pipe Size
1/2 in
Fitting Side C Nominal Pipe Size
1/2 in
Overall Length
2 7/16 in
Fitting Side B Nominal Pipe Size
1/2 in
Thread Size
1/2-14

Details

Specific Fitting Shape
Branch Tee
Pipe Fitting Material
316 Stainless Steel
Fitting Connection Type
FNPT x FNPT x MNPT
Basic Pipe Fitting Shape
Tee
Basic Pipe Fitting Material
Metal
Item
Branch Tee
Temp. Range
-425 Degrees to 1200 Degrees F
Max. Pressure
4500 psi
Standards
ANSI B1.20.1, ANSI B31.1, ANSI B31.3
Fittings Sub-Category
Tees
Specific Pipe Fitting Shape
Tee
Application
Air, Natural Gas, Oil
Fitting Side C Type
NPT
Includes Seal
No
Color
Silver
Fitting Side C Gender
Male
Maximum Operating Pressure
4,500 psi
Fitting Side B Gender
Female
Fitting Side B Type
NPT
Fitting Side A Type
NPT
Fitting Side A Gender
Female
Low Lead Compliance Level
Not Compliant
Material Grade
316
Includes Pre-Applied Thread Sealant
No

Description

The PARKER - 8-8-8 MBT-SS is a branch tee stainless steel pipe fitting designed to connect three 1/2 inch pipe runs with a 90° branch, facilitating the splitting or combining of flow. Constructed from 316 stainless steel, it is compatible with air, natural gas, and oil within the specified pressure and temperature ratings. The fitting features threaded NPT connections with female threaded ends on Side A and Side B and a male threaded end on Side C. It has an overall length of approximately 2 7/16 inches and is silver in color.

Key Features:

  • Material: 316 stainless steel.
  • Connections: FNPT x FNPT x MNPT (female on Side A and B, male on Side C) with 1/2 inch nominal pipe size on all connections.
  • Pressure Rating: Maximum operating pressure of 4,500 psi.
  • Temperature range: -425 Degrees to 1200 Degrees F.
  • Thread Size: 1/2-14 NPT threads at all connection ends.
  • Wrench Size: Hex size of 1-1/16 inches for installation support.
  • Standards Compliance: Designed to meet ANSI B31.1, ANSI B31.3, and ANSI B1.20.1 standards.
  • Does not include pre-applied thread sealant or additional seals.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.