PVC Van-Stone Flange, FNPT, 1/2 in Pipe Size

  • Mfr # 855-005

  • Zoro # G0785854


product price:  $9.79
/ea

Key Features

Pipe Size - Pipe Fitting
1/2 in
Specific Fitting Shape
Flange
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
855-005
Zoro #
G0785854
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size - Pipe Fitting
1/2 in
Pipe Size (Fittings)
1/2"
Outside Dia.
3 1/2 in
Bolt Hole Diameter
9/16 in
Flange Outside Diameter
3 1/2 in
Nominal Pipe Size
1/2 in
Bolt Circle Diameter
2 3/8 in
Flange Thickness
9/16 in
Overall Length
1 1/16 in

Details

Specific Fitting Shape
Flange
Fitting Connection Type
FNPT
Fitting Schedule/Class
Schedule 80
Max. Pressure
150 psi at 73 Degrees F
Basic Pipe Fitting Shape
Flange
Item
Van-Stone Flange
Specific Pipe Fitting Shape
Flange
Standards
ASTM D1784, ASTM D 1785, NSF14, ANSI 150 Class according to ANSI B16.5
Color
Gray
Fittings Sub-Category
Flanges
Basic Pipe Fitting Material
Plastic
Number of Holes
4
Pipe Fitting Schedule/Class
Schedule 80
Max. Temp.
140 Degrees F
Pipe Fitting Material
PVC
Temp. Range
140 Degrees F
Application
Non-Potable Water, Potable Water
Maximum Operating Pressure
150 psi
Low Lead Compliance Level
Certified
Number of Bolt Holes
4
Low Lead Certified Standard
NSF61
Schedule
Schedule 80
For Pipe Schedule
80
Class
Class 150
Connection Surface
Raised

Description

Flange, Lap Joint, 1/2 in Nominal Pipe Size, Female NPT, 3 1/2 in Flange Outside Diameter, 9/16 in Flange Thickness, Schedule 80, Class Class 150, For Pipe Schedule Schedule 80, PVC, 150 psi Maximum Operating Pressure, 140 Degrees F, Number of Bolt Holes 4, 2 3/8 in Bolt Circle Diameter, 9/16 in Bolt Hole Diameter, 1 1/16 in Overall Length, Gray

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.