1/2" C x FNPT Cast DZR Brass Special Drop Adapter

  • Mfr # 7035LF-12

  • Zoro # G0787202


product price:  $27.99
/ea

Key Features

Fitting Connection Type
C x FNPT
Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8" x 1/2"
Max. Pressure
577 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7035LF-12
Zoro #
G0787202
UPC #
039923299758
Country of Origin
United States

Dimensions

Tube Size
1/2"
Pipe Size - Pipe Fitting
1/2"
Outside Dia.
5/8" x 1/2"
Pipe Size (Fittings)
1/2"
Fitting Side B Pipe Size
1/2 in
Fitting Side A Copper Tube Size
1/2 in
Fitting Side A Tube Outer Diameter
5/8 in
Fitting Side 2 Pipe Size
1/2 in
Fitting Side 1 Copper Tube Size
1/2 in
Fitting Side 1 Tube Outer Diameter
5/8 in

Details

Fitting Connection Type
C x FNPT
Max. Pressure
577 psi
Item
Special Drop Adapter
Basic Pipe Fitting Shape
Adapter
Specific Fitting Shape
Adapter
Tube Fitting Material
Lead Free Cast DZR Brass
Temp. Range
-20 Degrees to 200 Degrees F
Standards
ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61
Specific Pipe Fitting Shape
Adapter
Pipe Fitting Connection Type
C x FNPT
Basic Pipe Fitting Material
Metal
Pipe Fitting Material
Lead Free Cast DZR Brass
Minimum Operating Temperature
20 Degrees F
Maximum Operating Pressure
577 psi
Fitting Side B Connection Type
FNPT
Fitting Material
Bronze
Maximum Operating Temperature
200 Degrees F
Resistance Properties
Dezincification-Resistant
Fitting Side A Connection Type
Cup
Application
Potable Water
Fitting Shape
Straight
Connector Type
Adapter
Fitting Side 1 Connection Type
Cup
Operating Pressure - Maximum
577 psi
Material Grade
C87850
Fitting Side 2 Connection Type
FNPT
Operating Temperature - Minimum
-20 Degrees F
Operating Temperature - Maximum
400 Degrees F
For Media Type
Potable Water

Description

Sweat Fitting Adapter, Application Potable Water, Fitting Side A Connection Type Cup, Fitting Side B Connection Type FNPT, Fitting Side A Copper Tube Size 1/2 in, Fitting Material Bronze, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 5/8 in, Maximum Operating Pressure 577 psi, Maximum Operating Temperature 200 Degrees F, Specific Fitting Shape Straight Drop Ear Adapter, Standards ASME B16.18, ISO 9001, NSF/ANSI 372, NSF/ANSI 61, Material Grade C87850

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.